Shop All Outdoor Semi-Flushmount Lights
Quoizel
Corporal Outdoor Hanging Lantern
Mfr # CRP1911IZ
Zoro # G106149730
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11
- Length 10.5
- Finish Bronze
- Voltage 120V
- Chain Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # CRP1911IZ
- Zoro # G106149730
- UPC # 611728317075
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Dimensions
Height | 11 |
Length | 10.5 |
Chain Length | 8 |
Cord Length | 12 ft |
Canopy Size | 5.25 in W x 5.25 in L |
Relative Size | Large |
Details
Finish | Bronze |
Voltage | 120V |
Frame Material | Brass |
Number of Lights | 1 |
Shade Material | Clear Seedy |
Bulb Base Type | Medium Base |
Style | Exterior Lighting |
Description
Enhance your home's curb appeal with the Corporal collection. The mansard roof and tapered silhouette are finished in Industrial Bronze and pull inspiration from the mid-century era. This lantern-style fixture uses seedy glass panes that create a warm and welcoming glow for you and your guests.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LITES Steel Led Em, 60 Ft, Nicad Bat, Chicago (XR6C-LED)
- ILC Replacement for TCP 48942/41k replacement light bulb lamp (48942/41K TCP)
- LUMAPRO Lighthead, LED Dock Light, 16W (24K347)
- ENERGIZER LIGHT, METAL, RECHARGEABLE (EVEENPMHRL7)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- TROY Owings Mill Lantern (F9467-TBK)
- MAXIM LIGHTING Cabana 1-Light Outdoor Hanging Pendant (3039CDBK)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- Z-LITE Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy (589-5L-ABB)
- Z-LITE Luminata Outdoor LED Chain Hung Light, Black & Clear (553CHB-BK-LED)
- Quoizel Outdoor Semi-Flushmount Lights