Shop All Outdoor Flushmount Lights
Quoizel
Cooper Outdoor Flush Mount
Mfr # COR1611K
Zoro # G906149466
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Fixture Wattage 100
- Length 10.5
- Housing Material Steel
- Width 11.5
- Lighting Certification ETL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quoizel
- MFR # COR1611K
- Zoro # G906149466
- UPC # 611728212448
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Length | 10.5 |
Width | 11.5 |
Dia. (In.) | 11.5 |
Details
Max. Fixture Wattage | 100 |
Housing Material | Steel |
Lighting Certification | ETL |
Lamp Included | No |
Lamp Type | Incandescent |
Housing Finish | Mystic Black |
Housing Color | Black |
Includes | Installation Guide |
Voltage | 120v |
Description
Add a nautical touch to the outside of your home with the Cooper Collection. Inspired by old Americana the clear seedy glass and mystic black finish are sure to impress all of your house guests.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 9.3W, G6 Miniature Incandescent Light Bulb (97-2PK)
- DWELED Icon 14in LED Indoor and Outdoor Wall Light 3000K in Black (WS-W546)
- GE LAMPS GE LIGHTING 142/145 Watts, 2 Lamps, Electronic Ballast (GE286MAXHO-N)
- LITHONIA LIGHTING LED Stairwell Fixture, With Sensor, 3500K (WL4 20L EZ1 LP835 N100 NES7 DIM10)
- QUOIZEL Westover 2-Light Stainless Steel Outdoor Flush Mount (WVR1612SS)
- W F HARRIS LIGHTING LED Wall Fixture, 45W, 120V, 4000L (1200-4K-LED)
- Z-LITE Outdoor Flush Mount Outdoor Flush Mount Light, Black And Clear Seedy (515F-BK)
- PROGRESS LIGHTING Utility Lantern 1-Light Close-to-Ceiling, 60 W, Black (P5603-31)
- PROGRESS LIGHTING Cedar Springs Collection Black One-Light Semi-Flush Mount (P550070-031)
- VAXCEL Dorado Outdoor 12in Light Bronze (T0368)
- INTENSE Cast Aluminum In-Ground Well Light, Black (IN2563152)
- Quoizel Outdoor Flushmount Lights