Shop All Sconces
Quoizel
Conrad Wall Sconce
Mfr # CRD8605BN
Zoro # G206152876
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4.5
- Width 4.5
- Dimmable Yes
- Fixture Voltage 120v
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 4.5 |
Width | 4.5 |
Length | 9.25 |
Details
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Brushed Nickel |
Item | Wall Sconce |
Glass Color | Nickel |
Housing Material | Steel |
Lamp Included | No |
Lamp Type | Incandescent |
Lighting Certification | ETL |
Fixture Wattage | 100 |
Description
The transitional style of the Conrad collection is both sleek and modern. A stately silhouette finished in matte black and accented with brushed nickel creates the perfect amount of sophistication, and the etched glass shades add a pleasant glow to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Bulb, F/18V Flashlights, PK2 (XPR18)
- SATCO Bulb, LED, 60W, Corn Cob, Medium, 4000K, Non-Dim, Motion, 1EA (S13119)
- SATCO 25 W CA10 Incandescent - Clear - 2500 Hours - 210L - Medium Base - 130V (A3664)
- EXO Replacement Glass Globe, 5" L x 5" W x8"H (VGL-YW)
- QUOIZEL Millennium Wall Sconce (LSM8801PS)
- ACCESS LIGHTING Cera, 1 Light Wall Sconce, Brushed Steel Finish, Opal Glass (20435-BS/OPL)
- MAXIM Linear LED 1-Light 36" Wide Satin Nickel Wall Sconce (55535WTSN)
- MITZI 2 Light Wall Sconce (H130102-AGB/BK)
- ELK HOME Murtha 38'' High 2-Light Sconce - Natural Brass (69785/2)
- DESIGNERS FOUNTAIN Austin 5.5in 1-Light Weathered Saddle Rustic Indoor Vanity with Satin Crepe Glass Shade (97301-WSD)
- MAXIM Linear LED 1-Light 7" Wide Satin Nickel Wall Sconce (55532WTSN)
- Quoizel Sconces