Shop All Chandeliers
Quoizel
Conrad Chandelier
Mfr # CRD5019BN
Zoro # G906152855
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Nickel
- Lamp Type Incandescent
- Fixture Wattage 100
- Glass Color Nickel
- Watts 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # CRD5019BN
- Zoro # G906152855
- UPC # 611728312605
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 18.5 |
Diameter | 18.75 |
Width | 18.75 |
Details
Item | Chandelier |
Housing Finish | Brushed Nickel |
Lamp Type | Incandescent |
Fixture Wattage | 100 |
Glass Color | Nickel |
Watts | 100 |
Voltage | 120v |
Lamp Included | No |
Dimmable | Yes |
Color | Nickel |
Standards | ETL Listed |
Material | Steel |
Number of Lights | 3 |
Lighting Certification | ETL |
Collection | Conrad |
FINISH | Brushed Nickel |
Description
The transitional style of the Conrad collection is both sleek and modern. A stately silhouette finished in matte black and accented with brushed nickel creates the perfect amount of sophistication, and the etched glass shades add a pleasant glow to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO LED Red, Black Cordless Hand Lamp (22FJ03)
- METALUX T8 Slim Profile Undercab, Eb, Pp Rkr, 48 (UC48T8132)
- ECOSMART 5 in. and 6 in. 2700K Color Temperature Integrated LED Recessed Retrofit Trim (NB01aA10FR1-279)
- ILC Replacement for Donar Dn-30301 replacement light bulb lamp (DN-30301 DONAR)
- QUOIZEL Guilford Linear Chandelier (GUI540GK)
- QUOIZEL Anthem Chandelier (ATH5009K)
- QUOIZEL Noble Chandelier (NBE5303RK)
- QUOIZEL Dazzle Linear Chandelier (PCDZ136MBK)
- QUOIZEL Trilogy Linear Chandelier (TRG338OZ)
- QUOIZEL Cutlas Linear Chandelier (PCCU148BRA)
- ELK SHOWROOM Rydell 245'' Wide 5Light Chandelier, Brushed Gold and Rattan (EC89756/5)
- Quoizel Chandeliers