Shop All Floor Lamps
Quoizel
Clift Floor Lamp
Mfr # CFT9364OI
Zoro # G606150373
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 65
- Weight 18.2
- Material Steel
- Bulb Type Incandescent
- Collection Clift
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # CFT9364OI
- Zoro # G606150373
- UPC # 611728263921
- Country of Origin China
- Category Floor Lamps
Dimensions
Length | 65 |
Details
Weight | 18.2 |
Material | Steel |
Finish | Oil Rubbed Bronze |
Bulb Type | Incandescent |
Collection | Clift |
Dimmable | Yes |
Glass Color | Bronze |
Item | Floor Lamp |
Bulb Base Type | Medium |
Standards | ETL Listed |
FINISH | Oil Rubbed Bronze |
Description
The Clift Collection is the ideal design for task lighting. The base features a pivoting arm and shade that can be adjusted to suit your lighting needs. The contemporary Brushed Nickel finish balances well with the sharp white linen shade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK 3/4 In Flexible Coupling (EKJ-28)
- SYLVANIA 32W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S6750)
- ILC Replacement for Lights OF America Fdl27le Plus Suffix replacement light bulb lamp (FDL27LE PLUS SUFFIX LIGHTS OF AMERICA)
- NITECORE 4000 Lumen USB-C Rechargeable Flashlight (P10iX)
- QUOIZEL Stephen Floor Lamp (TF885F)
- QUOIZEL Larissa Floor Lamp (TF879F)
- QUOIZEL Asheville Floor Lamp (TFAS9360VA)
- SIMPLE DESIGNS Brushed Nickel Drum Shade Floor Lamp, White (LF2004-WHT)
- SAFAVIEH 60 in. Franklin Armillary Floor Lamp (LIT4328A)
- HASTINGS HOME Hastings Home Natural Daylight Floor Lamp, Gooseneck Reading, Task/Craft Light, 27W Bulb (Woodgrain) (741774SRU)
- BRIGHTBOOM European Street Lamp - Bronze (BR2628080)
- Quoizel Floor Lamps