Shop All Floor Lamps
Quoizel
Clift Floor Lamp
Mfr # CFT9364BN
Zoro # G206150414
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 65
- Weight 18.2
- Material Steel
- Bulb Type Incandescent
- Collection Clift
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # CFT9364BN
- Zoro # G206150414
- UPC # 611728264010
- Country of Origin China
- Category Floor Lamps
Dimensions
Length | 65 |
Details
Weight | 18.2 |
Material | Steel |
Finish | Brushed Nickel |
Bulb Type | Incandescent |
Collection | Clift |
Dimmable | Yes |
Glass Color | Nickel |
Item | Floor Lamp |
Standards | ETL Listed |
Bulb Base Type | Medium |
FINISH | Brushed Nickel |
Description
The Clift Collection is the ideal design for task lighting. The base features a pivoting arm and shade that can be adjusted to suit your lighting needs. The contemporary Brushed Nickel finish balances well with the sharp white linen shade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 0.8W, 120V, T6, Base E12, 27K (S9177)
- MONARCH SPECIALTIES Lighting, 19 in.H, Table Lamp, Grey Ceramic, Ivory / Cream Shade, Contemporary (I 9633)
- NITECORE TIKI 300 Lumen USB Rechargeable Keychain Flashlight UV/CRI (TIKI)
- SOUTHWIRE LED Flood Light, Corded, 3000lm, LED (411030)
- QUOIZEL Larissa Floor Lamp (TF879F)
- QUOIZEL Stephen Floor Lamp (TF885F)
- QUOIZEL Asheville Floor Lamp (TFAS9360VA)
- SIMPLE DESIGNS 62.5" Shelf Storage Floor Lamp with 2 USB Charging Ports, 1 Charging Outlet and Linen Shade, White (LF2010-WHT)
- ADESSO Adesso Furniture 3133-01 Parker Shelf Lamp with Drawer (3133-01)
- ORE FURNITURE Ore Furniture 3031FB 3-Light Adjustable Floor Lamp - Blue (3031FB)
- ALERA TECHNOLOGIES ALE Bankers Amber Lamp, 2 Prong - Antique Brass (LMP517AB)
- Quoizel Floor Lamps