Shop All Outdoor Semi-Flushmount Lights
Quoizel
Chimera Outdoor Hanging Lantern
Mfr # CHI1911IB
Zoro # G106150415
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium
- Number of Lights 1
- Frame Material COASTAL ARMOUR ALUMINUM
- FINISH Imperial Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # CHI1911IB
- Zoro # G106150415
- UPC # 611728180969
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Details
Bulb Base Type | Medium |
Number of Lights | 1 |
Frame Material | COASTAL ARMOUR ALUMINUM |
FINISH | Imperial Bronze |
Description
Chimera a traditional outdoor collection with unique glass will add flair to your home's exterior. Its imperial bronze finish works well with many decors its distinctive clear water glass is sure to make a statement for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE Ignitor 250-400W HPS, IGN-XG-02 (IGN-XG-02)
- ELCO LIGHTING Button and Swivel Photocells (EWPPHBU)
- STREAMLIGHT USBRechrgHeadlight, PolyCarb, Yllw, 200lm (61436)
- NUVO Fixture, LED, Flood Light, 90W, 4000K, 12651L, 120V-277V, Bronze (65/617)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- ELK SHOWROOM Gladwyn 2275'' High 3Light Outdoor Hanging Light, Matte Black (90004/3)
- VAXCEL Outland Hammered Metal Bronze Rustic Outdoor Semi Flush Mount Ceiling Light (T0667)
- Z-LITE Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy (589-5L-ABB)
- MAXIM LIGHTING Cabana 1-Light Outdoor Hanging Pendant (3039CDBK)
- Z-LITE Luminata Outdoor LED Chain Hung Light, Black & Clear (553CHB-BK-LED)
- Quoizel Outdoor Semi-Flushmount Lights