Shop All Chandeliers
Quoizel
Chenal 6-Light Aged Brass Chandelier
Mfr # QCH5577AB
Zoro # G606152537
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Aged Brass
- Lamp Type LED
- Fixture Wattage 40
- Glass Color Brass
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # QCH5577AB
- Zoro # G606152537
- UPC # 611728357750
- Country of Origin China
- Category Chandeliers
Dimensions
Diameter | 29.25 |
Width | 29.25 |
Length | 27.5 |
Details
Item | Chandelier |
Housing Finish | Aged Brass |
Lamp Type | LED |
Fixture Wattage | 40 |
Glass Color | Brass |
Material | Steel |
Lighting Certification | ETL |
Dimmable | Yes |
Number of Lights | 6 |
Standards | ETL Listed |
Lamp Included | No |
Collection | Quoizel Chandelier |
Voltage | 120v |
Color | Brass |
Watts | 40 |
FINISH | Aged Brass |
Description
Select a finish that best suits your space with the Chenal chandelier. Aged brass creates warmth, polished chrome adds glamour, and matte black offers a grounding effect. Varying levels of milky, opal etched glass shades complete the modern look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 15 W, A19 (L15A19D2541K)
- LITHONIA LIGHTING LED Volumetric Surface Fixture, 2Ft (STL2 20L EZ1 LP835)
- APPLETON ELECTRIC Box, Conduit Outlet (GRUE75-A)
- ILC Replacement for Eclipse UV Cleanser 1001 replacement light bulb lamp (UV CLEANSER 1001 ECLIPSE)
- QUOIZEL Guilford Linear Chandelier (GUI540GK)
- QUOIZEL Cutlas Linear Chandelier (PCCU148BRA)
- QUOIZEL Kane Linear Chandelier (KAN440EK)
- QUOIZEL Noble Chandelier (NBE5005RK)
- QUOIZEL Noble Chandelier (NBE5008RK)
- QUOIZEL Spellbound Chandelier (PCSB5009C)
- AFX Rowan - LED 36" Wall Sconce, Width: 7" (RWNW073640LAJD2BZ)
- Quoizel Chandeliers