Shop All Outdoor Wall Lights
Quoizel
Chancellor Outdoor Wall Lantern
Mfr # CCR8406CU
Zoro # G906149732
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Guide
- Voltage 120v
- Length 11.25
- Watts 100
- Finish Copper Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # CCR8406CU
- Zoro # G906149732
- UPC # 611728191019
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 5.5 |
Length | 11.25 |
Dia. (In.) | 5.5 |
Details
Includes | Installation Guide |
Item | Outdoor Wall Lantern |
Voltage | 120v |
Watts | 100 |
Finish | Copper Bronze |
Glass Color | Bronze |
Housing Material | Steel |
Lighting Certification | ETL |
Lamp Type | Incandescent |
Fixture Wattage | 100 |
Lamp Included | No |
Standards | ETL Listed |
FINISH | Copper Bronze |
Description
This outdoor group gives you the historic look of lighting from the 19th Century. Available in either copper bronze or mystic black, Chancellor will adorn your home with its charming style to make it the best on the block. Clear glass panels complete the look and help to perfectly illuminate your home's exterior.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN HID LED, 60 W, Medium Screw (E26) (LED-8035E40-A)
- ILC Replacement for GE GENERAL ELECTRIC G.E F34CW/RS/WM/ECO REPLACED BY (F34CW/RS/WM/ECO REPLACED BY GE GENERAL ELECTRIC)
- MAGLITE Charger Adapter Cable (V1-V2/ V2-V1) (ARXX228K)
- LIGHT EFFICIENT DESIGN HID LED, 14 W, Medium Screw (E26) (LED-8038E345-A)
- QUOIZEL Westover 1-Light Earth Black Outdoor Wall Lantern (WVR8405EK)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8406PN)
- QUOIZEL Carmel 1-Light Burnished Bronze Outdoor Wall Lantern (CML8409BBR)
- QUOIZEL Mulligan Outdoor Wall Lantern (MGN8410MBK)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8406W)
- QUOIZEL Pointsett Integrated LED Matte Black Outdoor Wall Lantern (PNT8306MBK)
- WESTINGHOUSE Fixture Wall 60W 3-Light Cindy ORB Barnwood Accents Clear Seeded Glass (6118200)
- Quoizel Outdoor Wall Lights