Shop All Post Lighting
Quoizel
Chancellor Outdoor Post Lantern
Mfr # CCR9010CU
Zoro # G306150413
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Copper Bronze
- Glass Color Bronze
- Standards ETL Listed
- Color Bronze
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # CCR9010CU
- Zoro # G306150413
- UPC # 611728191071
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 10 |
Length | 21.75 |
Dia. (In.) | 10 |
Details
Item | Outdoor Post Lantern |
Finish | Copper Bronze |
Glass Color | Bronze |
Standards | ETL Listed |
Color | Bronze |
Voltage | 120v |
Bulb Primary Application | Home Lighting |
Bulb Base Type | Candelabra Base |
Indoor/Outdoor Usage | Outdoor |
Housing Material | Steel |
Lamp Included | No |
Watts | 60 |
Includes | Installation Guide |
Max. Wattage | 60 |
Bulb Type | Incandescent |
Dimmable | Yes |
FINISH | Copper Bronze |
Description
This outdoor group gives you the historic look of lighting from the 19th Century. Available in either copper bronze or mystic black, Chancellor will adorn your home with its charming style to make it the best on the block. Clear glass panels complete the look and help to perfectly illuminate your home's exterior.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEZALL COB LED Compact Work Light (LA-LBOX-12/48)
- ILC Replacement for GE General Electric G.E 6S6 Tray-130v replacement light bulb lamp, 10PK (6S6 TRAY-130V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp F18w/33 replacement light bulb lamp, 2PK (F18W/33 LIGHT BULB / LAMP)
- FEIT ELECTRIC LED, 5.5 W, G16-1/2, Medium Screw (E26), PK2 (BPGM60W927CAFIL/2)
- QUOIZEL Darius Outdoor Post Lantern (DRS9011EK)
- QUOIZEL Wakefield Outdoor Post Lantern (WKF9011EK)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043AC)
- QUOIZEL Stonington Outdoor Post Lantern (SNN9009K)
- QUOIZEL Westover 1-Light Earth Black Outdoor Post Lantern (WVR9106EK)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043P)
- Z-LITE Annex 1 Light Outdoor Post Mount, Black & Clear Beveled (563PHM-BK)
- Quoizel Post Lighting