Shop All Outdoor Wall Lights
Quoizel
Chancellor 4-Light Mystic Black Outdoor Wall Lantern
Mfr # CCR8412K
Zoro # G206150407
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Installation Guide
- Voltage 120v
- Width 12
- Length 28
- Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # CCR8412K
- Zoro # G206150407
- UPC # 611728354025
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 12 |
Length | 28 |
Dia. (In.) | 12 |
Details
Includes | Installation Guide |
Item | Outdoor Wall Lantern |
Voltage | 120v |
Watts | 60 |
Finish | Mystic Black |
Glass Color | Black |
Standards | ETL Listed |
Lamp Type | Incandescent |
Fixture Wattage | 60 |
Housing Material | Steel |
Lighting Certification | ETL |
Lamp Included | No |
FINISH | Mystic Black |
Description
This outdoor group gives you the historic look of lighting from the 19th Century. Available in either copper bronze or mystic black, Chancellor will adorn your home with its charming style to make it the best on the block. Clear glass panels complete the look and help to perfectly illuminate your home's exterior.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (FP54/850/HO/ECO)
- SATCO 25 W A19 A-Line Incandescent Bulb E26 (Medium) Soft White 2 pk (S6050)
- STREAMLIGHT Streamlight® 88031 ProTac® 2L 350 Lumen High Performance Lithium Flashlight (88031)
- ADVANCE PHILIPS ADVANCE 94 Watts, 3 or 4 Lamps, Electronic Ballast (IOPA-4P32-LW-N)
- QUOIZEL Chasm Outdoor Wall Lantern (CHS8407MBK)
- QUOIZEL Hazel 1-Light Earth Black Outdoor Wall Lantern (HAZ8407EK)
- QUOIZEL Mulligan Outdoor Wall Lantern (MGN8410MBK)
- QUOIZEL Bramshaw 1-Light Matte Black Outdoor Wall Lantern (BRAM8406MBK)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8406W)
- QUOIZEL Infinger Outdoor Wall Lantern (INF8409EK)
- NUVO Supreme 18W LED Large Wall Lantern - Matte Black (62/1655)
- Quoizel Outdoor Wall Lights