Shop All Post Lighting
Quoizel
Chalmers Outdoor Post Lantern
Mfr # CM9012AC
Zoro # G506149439
product price: $998.99
/ea
Free Shipping & Returns
$998.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aged Copper
- Glass Color Copper
- Housing Material Copper
- Dimmable Yes
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # CM9012AC
- Zoro # G506149439
- UPC # 611728130285
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 12 |
Dia. (In.) | 12 |
Length | 26 |
Details
Item | Outdoor Post Lantern |
Finish | Aged Copper |
Glass Color | Copper |
Housing Material | Copper |
Dimmable | Yes |
Voltage | 120v |
Indoor/Outdoor Usage | Outdoor |
Color | Copper |
Bulb Type | Incandescent |
Includes | Installation Guide |
Standards | ETL Listed |
Lamp Included | No |
Bulb Primary Application | Home Lighting |
Watts | 60 |
Max. Wattage | 60 |
Bulb Base Type | Candelabra Base |
FINISH | Aged Copper |
Description
From the Charleston Copper Lantern Collection this piece gives you the historic look of gas lighting but without the hassle of a propane feed. It is all electric solid copper and hand riveted giving your home the romantic reproduction style of antique gas lights still popular today on many of the charming homes in New Orleans and Charleston.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS Landscape Lite Led 5.5W (A-LVSMD-400)
- JUNO LIGHTING Track Fixture, Open Back, 50W, 120V (R711 WH)
- PELICAN Headlamp 2720, with gesture activation. (027200-0101-110)
- RAILHEAD GEAR Safety Light, Red, LED, 2 D Batteries (M8-LED R)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Post Lantern (BURD9015AC)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043P)
- QUOIZEL Wakefield Outdoor Post Lantern (WKF9011EK)
- QUOIZEL Stonington Outdoor Post Lantern (SNN9009K)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043B)
- QUOIZEL Westover 1-Light Earth Black Outdoor Post Lantern (WVR9106EK)
- CLASSY CAPS Classy Caps SL075T 5 X 5 PVC MAJESTIC SOLAR POST CAP - Tan (SLO75T)
- Quoizel Post Lighting