Shop All Track Lighting Fixtures
Quoizel
Centerstage Track Light
Mfr # CTG1405WT
Zoro # G406150467
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Track Length - Nominal - Track Lighting 11.5
- Color Temperature 3000K
- Includes Installation Guide
- Fixture Wattage 25
- Finish Western Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quoizel
- MFR # CTG1405WT
- Zoro # G406150467
- UPC # 611728289075
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Track Length - Nominal - Track Lighting | 11.5 |
Width | 5 |
Diameter | 5 |
Details
Color Temperature | 3000K |
Includes | Installation Guide |
Fixture Wattage | 25 |
Finish | Western Bronze |
Lamp Included | Yes |
Material | Steel |
Lamp Type | Integrated LED |
Lumens | 2600 |
Color Rendering Index | 80 |
Item | Track Light |
Color | Bronze |
Dimmable | No |
Voltage | 120v |
Description
Nothing screams versatility like a track light from Quoizel and the Centerstage does just that. The flexible rail can be adjusted to your desired shape and is finished in a rich western bronze. It features five pivoting spotlight heads to point and highlight specific areas. The integrated LED system only uses twenty five watts which is a very appealing energy-saving aspect of this track light.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (62400-4-B)
- SIGNIFY HID LED, 54 W, ED23-1/2, Mogul Screw (EX39) (54CC/LED/850/LS EX39 G3 BB 3/1)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 18W/841/2P/ALTO 10PK)
- FEIT ELECTRIC Bulb Clr Brs Bs Ps25 300W 120V (300M)
- QUOIZEL Cambria Track Light (CMA1405BN)
- ELCO LIGHTING Single Circuit Track (EP008W)
- ELCO LIGHTING LED Pipe™ Wall Wash Track Fixture (ETW43CT3W)
- ELCO LIGHTING Electronic Low Voltage High Tech Gimbal Track Fixture (ET565W)
- ELCO LIGHTING Line Voltage GU10 Monopoint Fixture (ET1728W)
- ELCO LIGHTING Line Voltage Bowen™ Track Fixture (ET1626B)
- NUVO 1-Light, R30, Track Head, Straight Cylinder, White Finish (TH202)
- Quoizel Track Lighting Fixtures