Shop All Track Lighting Fixtures
Quoizel
Centerstage Track Light
Mfr # CTG1405BN
Zoro # G306150482
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Track Length - Nominal - Track Lighting 11.5
- Color Temperature 3000K
- Fixture Wattage 25
- Diameter 5
- Includes Installation Guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quoizel
- MFR # CTG1405BN
- Zoro # G306150482
- UPC # 611728288917
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Track Length - Nominal - Track Lighting | 11.5 |
Diameter | 5 |
Width | 5 |
Details
Color Temperature | 3000K |
Fixture Wattage | 25 |
Includes | Installation Guide |
Color | Nickel |
Lumens | 2600 |
Finish | Brushed Nickel |
Dimmable | No |
Material | Steel |
Voltage | 120v |
Item | Track Light |
Lamp Type | Integrated LED |
Lamp Included | Yes |
Color Rendering Index | 80 |
Description
Nothing screams versatility like a track light from Quoizel and the Centerstage does just that. The flexible rail can be adjusted to your desired shape and is finished in a rich western bronze. It features five pivoting spotlight heads to point and highlight specific areas. The integrated LED system only uses twenty five watts which is a very appealing energy-saving aspect of this track light.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGETIC LIGHTING LED 16-inch Round Flushmount, Brushed Nickle, 3 CCT 3 Wattages Selectable Ceiling Lamp, 6PK (E3FMB1824T-93050)
- ELCO LIGHTING 4 Square Adjustable Slot Rotatable Aperture Trim" (EL2420W)
- GE LAMPS HID LED, 21 W, 35 W, 45 W, ED17, E26 (LED/LC/ED17/7SC)
- FEIT ELECTRIC DWNLT RETRO LED5/6""10.5W (74206/CA)
- QUOIZEL Cambria Track Light (CMA1405BN)
- ELCO LIGHTING LED Stein™ Track Fixture (ET616CT3DW)
- ELCO LIGHTING Single Circuit Track (EP006B)
- ELCO LIGHTING 120V Line Voltage Flat Back Cylinder Track Fixture (ET635WW)
- ELCO LIGHTING LED Pipe™ Wall Wash Track Fixture (ETW43CT3W)
- JESCO 12W LED Line Voltage Track Head Fixture 2700K HType 90 CRI Black (H2L562S-2790-40D-BK)
- ELCO LIGHTING 120V Line Voltage Par Classic Track Fixture (ET694G)
- Quoizel Track Lighting Fixtures