Shop All Outdoor Semi-Flushmount Lights
Quoizel
Cedar Point Outdoor Hanging Lantern
Mfr # CPT1910PN
Zoro # G506149590
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Length 8.00
- Number of Lights 1
- Frame Material STEEL
- Bulb Base Type Medium
- FINISH Palladian Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # CPT1910PN
- Zoro # G506149590
- UPC # 611728280881
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Dimensions
Chain Length | 8.00 |
Details
Number of Lights | 1 |
Frame Material | STEEL |
Bulb Base Type | Medium |
FINISH | Palladian Bronze |
Description
From a rustic lodge to a craftsman-style cottage, the Cedar Point collection is versatile styling at its finest. The seedy glass panels subtly obscure the light source while providing visual interest. The frame is accented with slender trim and lattice detailing that beautifully frames the lantern’s soft glow. A rich Palladian bronze finish completes the look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Lampholder For Medium Bipin Lamps (13357-N)
- PURE GARDEN Solar Rock Lights 8-Pack, Waterproof LEDs for Paths, Garden, Outdoor Lighting Set, Black (50-21-8)
- ILC Replacement for Pestwest Cf-l 36w/bl 368 replacement light bulb lamp (CF-L 36W/BL 368 PESTWEST)
- ILC Replacement for Philips Tld18w/865 replacement light bulb lamp (TLD18W/865 PHILIPS)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- TROY Owings Mill Lantern (F9467-TBK)
- ELK SHOWROOM Gladwyn 2275'' High 3Light Outdoor Hanging Light, Matte Black (90004/3)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- Z-LITE Luminata Outdoor LED Chain Hung Light, Black & Clear (553CHB-BK-LED)
- MAXIM LIGHTING Cabana 1-Light Outdoor Hanging Pendant (3039CDBK)
- Quoizel Outdoor Semi-Flushmount Lights