Shop All Chandeliers
Quoizel
Catalina Linear Chandelier
Mfr # CTA642MBK
Zoro # G906153432
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent
- Fixture Wattage 60
- Glass Color Black
- Lighting Certification ETL
- Diameter 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quoizel
- MFR # CTA642MBK
- Zoro # G906153432
- UPC # 611728314838
- Country of Origin China
- Category Chandeliers
Dimensions
Diameter | 42 |
Width | 42 |
Length | 16.5 |
Details
Item | Chandelier |
Housing Finish | Matte Black |
Lamp Type | Incandescent |
Fixture Wattage | 60 |
Glass Color | Black |
Lighting Certification | ETL |
Material | Steel |
Standards | ETL Listed |
Dimmable | Yes |
Watts | 60 |
Voltage | 120v |
Color | Black |
Lamp Included | No |
Collection | Catalina |
Number of Lights | 6 |
FINISH | Matte Black |
Description
Give your bathroom a touch of flair with the Curie collection. Inspired by vintage beakers, this fixture is unique, yet subtle. The Curie comes in an Antique Nickel finish with Earth Black accents. The exposed light bulb allows for maximum illumination in all directions.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Led Striplight, 4600 Lm, 35K, 0-10V, 48" (4SNLED-LD5-46SL-LN-UNV-L835-CD1-U)
- ILC Replacement for Light Bulb / Lamp Jde11 130v-75w replacement light bulb lamp (JDE11 130V-75W LIGHT BULB / LAMP)
- ILC Replacement for Clay Paky Golden Scan 3 575 replacement light bulb lamp (GOLDEN SCAN 3 575 CLAY PAKY)
- DESIGNERS FOUNTAIN 2.6 ft 4-Light Brushed Nickel Integrated LED Fixed Track Lighting Kit (EVT102027B-35)
- QUOIZEL Shadow Linear Chandelier (PCSH1941BCH)
- QUOIZEL Gallery Linear Chandelier (GLY648BA)
- QUOIZEL Joules Chandelier (JOU5032AB)
- QUOIZEL Conrad Chandelier (CRD5019BN)
- QUOIZEL Noble Chandelier (NBE5008RK)
- QUOIZEL Coda Linear Chandelier (COD139MBK)
- Z-LITE Parsons 9 Light Chandelier, Matte Black, Olde Brass & Opal (477-9MB-OBR)
- Quoizel Chandeliers