Shop All Semi-Flushmount Lights
Quoizel
Casablanca 3-Light Palladian Bronze Semi-Flush Mount
Mfr # QSF4034PN
Zoro # G306152370
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Palladian Bronze
- Glass Color Bronze
- FINISH Palladian Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # QSF4034PN
- Zoro # G306152370
- UPC # 611728356838
- Country of Origin China
- Category Semi-Flushmount Lights
Details
Item | Semi-Flush Mount |
Finish | Palladian Bronze |
Glass Color | Bronze |
FINISH | Palladian Bronze |
Description
Bohemian and beachy. The Casablanca semi-flush mount instantly draws the eye upward with its woven rope pattern and palladian bronze finish. In a bedroom, Casablanca creates a romantic aesthetic; in a common space, it adds warm and welcome ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Koren LED Undercabinet Light, 9", White (RFKIT22AJ)
- ALEDDRA G3 Emergency LED T8, 15W, 5000K, 4ft (LLT-4-EM-T8-G3-15W-50K)
- ILC Replacement for Damar 40W E14 240v P45 FR replacement light bulb lamp (40W E14 240V P45 FR DAMAR)
- BULBRITE 9w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 5000K Soft Daylight Light, 800 Lumens, 8PK (862720)
- QUOIZEL Griffin Semi-Flush Mount (GF1717AN)
- QUOIZEL Harvel Semi-Flush Mount (QF5119WS)
- QUOIZEL Remington 1-Light Matte Black Semi-Flush Mount (QSF5588MBK)
- QUOIZEL Abner Semi-Flush Mount (ABR1714MBK)
- Z-LITE Midnetic 4 Light Semi Flush Mount, Matte Black & Matte Opal (730SF4-MB)
- CRAFTMADE Bolden 2 Light Convertible semi Flush in Brushed Polished Nickel White Glass (50552-BNK-WG)
- LIVEX LIGHTING Satin Brass Semi Flush, 3 Light (51054-12)
- Quoizel Semi-Flushmount Lights