Shop All Post Lighting
Quoizel
Carrington Outdoor Post Lantern
Mfr # CRN9009IA
Zoro # G006149748
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Silver
- Housing Material Aluminum
- Bulb Base Type Medium Base
- Watts 150
- Bulb Type Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # CRN9009IA
- Zoro # G006149748
- UPC # 611728316955
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 9 |
Length (in.) | 9 |
Height (in.) | 18.25 |
Cord Length | 6 in |
Relative Size | Large |
Details
Finish | Silver |
Housing Material | Aluminum |
Bulb Base Type | Medium Base |
Watts | 150 |
Bulb Type | Medium Base |
Number Of Lamps | 1 |
Shade Type | Clear |
Product Design | Transitional |
Shade Color | Clear |
Description
Add a nautical touch to your home's exterior with the Carrington collection. The urn-shape silhouette features an Industrial Aluminum finish and is paired with a clear glass shade. The sturdy metal frame protects the light and adds to the overall aesthetic of the design. As a part of our Coastal Armour collection, you can rest assured that this fixture is built to last.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 375 W R40 Incandescent - Clear Heat - 5000 Hours - Medium Base - 120V (S4366)
- STREAMLIGHT STREAMLIGHT LED 180 Lumens Orange Hands Free Light (90744)
- EATON LIGHTING Fixture Lt Eyeball Mtl Wht 6In (RE-6130WH)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 3500K Natural White Dimmable E26 Base 24-Pack (LR21434-24PK)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043AC)
- QUOIZEL Stonington Outdoor Post Lantern (SNN9009K)
- QUOIZEL Wakefield Outdoor Post Lantern (WKF9011EK)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043P)
- QUOIZEL Westover 1-Light Earth Black Outdoor Post Lantern (WVR9106EK)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043Z)
- WADDELL Post Top Large Ball Pine (110)
- Quoizel Post Lighting