Shop All Outdoor Wall Lights
Quoizel
Carmel 1-Light Burnished Bronze Outdoor Wall Lantern
Mfr # CML8409BBR
Zoro # G806149498
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Guide
- Voltage 120v
- Length 8.5
- Finish Burnished Bronze
- Glass Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # CML8409BBR
- Zoro # G806149498
- UPC # 611728352564
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8.5 |
Length | 8.5 |
Dia. (In.) | 8.5 |
Details
Includes | Installation Guide |
Item | Outdoor Wall Lantern |
Voltage | 120v |
Finish | Burnished Bronze |
Glass Color | Bronze |
Fixture Wattage | 100 |
Lamp Type | Incandescent |
Housing Material | Aluminum |
Lamp Included | No |
Description
The texture and depth of the finish create luxe patina in the Carmel outdoor lantern, available in either burnished bronze or aged verde. Affix this eye-catching light next to a front door or use it in pairs on either side for a stately look. Crafted from durable materials, this piece is both lightweight and incredibly strong. As part of our Coastal Armour collection, this product is durable, marine grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Strip Light T8 2Light 4Ft (SSF232R)
- HALO Straight Metal Baffle, 6101 (6101BB)
- STREAMLIGHT General Purpose Inspection Light, LED, Blk (66218)
- GE LAMPS LED Lamp, 3000K, Indoor, 120V, 18W, Glass (LED18ET8/G/4/830)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8408PN)
- QUOIZEL Westover 1-Light Western Bronze Outdoor Wall Lantern (WVR8406WT)
- QUOIZEL Mulligan Outdoor Wall Lantern (MGN8410MBK)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8411K)
- QUOIZEL Newbury Outdoor Wall Lantern (NY8315P)
- QUOIZEL Bramshaw 1-Light Matte Black Outdoor Wall Lantern (BRAM8406MBK)
- NUVO 1-Light 10 in. Rectangle Bulk Head Die Cast Bulk Head (60-530)
- Quoizel Outdoor Wall Lights