Shop All Outdoor Semi-Flushmount Lights
Quoizel
Carlisle Outdoor Hanging Lantern
Mfr # CAL2828GK
Zoro # G806149733
product price: $1,449.99
/ea
Free Shipping & Returns
$1,449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 28
- Finish Grey
- Weight 31.33
- Style Interior Lighting
- Chain Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # CAL2828GK
- Zoro # G806149733
- UPC # 611728316733
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Dimensions
Length | 28 |
Chain Length | 8 |
Canopy Size | 6.00 in W x 6.00 in L |
Cord Length | 12 ft |
Details
Finish | Grey |
Weight | 31.33 |
Style | Interior Lighting |
Shade Material | Clear Seedy |
Bulb Base Type | Candelabra Base |
Description
Illuminate your outdoor living space with the Carlisle collection. The whitewash treatment of the painted wood frame complements the deep rustic tone of the Grey Ash finish, creating a rustic, farmhouse style fixture. Seeded glass shades protect the light source while also providing a soft, warm glow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISION-LUXO Magnifier Light, 3 Diopter, 30" Arm Length (LFG028216)
- SATCO Plant Lamp - Black Finish (SF77-394)
- GOLDEN LIGHTING Golden Lighting 3602-L BLK-WH Duncan 1 Light Pendant with Chain & White Shade; Black (3602-L BLK-WH)
- NITECORE TIKI GITD 300 Lumen USB Rechargeable Keychain Flashlight with UV & High CRI Light (TIKI-GITD)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- Z-LITE Luminata Outdoor LED Chain Hung Light, Black & Clear (553CHB-BK-LED)
- MAXIM LIGHTING Cabana 1-Light Outdoor Hanging Pendant (3039CDBK)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- TROY Owings Mill Lantern (F9467-TBK)
- Z-LITE Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy (589-5L-ABB)
- Quoizel Outdoor Semi-Flushmount Lights