Shop All Outdoor Semi-Flushmount Lights
Quoizel
Carlisle Outdoor Hanging Lantern
Mfr # CAL2821GK
Zoro # G506149729
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Weight 26
- Style Interior Lighting
- Frame Material Steel
- Shade Material Clear Seedy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # CAL2821GK
- Zoro # G506149729
- UPC # 611728316740
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Dimensions
Chain Length | 8 |
Canopy Size | 6.00 in W x 6.00 in L |
Cord Length | 12 ft |
Details
Finish | Grey |
Weight | 26 |
Style | Interior Lighting |
Frame Material | Steel |
Shade Material | Clear Seedy |
Bulb Base Type | Candelabra Base |
Description
Illuminate your outdoor living space with the Carlisle collection. The whitewash treatment of the painted wood frame complements the deep rustic tone of the Grey Ash finish, creating a rustic, farmhouse style fixture. Seeded glass shades protect the light source while also providing a soft, warm glow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Utility Light Bar, LED, 2A, 8x8x3.1" H (EW3208)
- ILC Replacement for Ballast Ul-806-slh-tc-p Ship (UL-806-SLH-TC-P SHIP)
- ENERGIZER Black No 300 lm lm (HCSW21E)
- SOUTHWIRE Temporary Job Site Light, 6000 lm, Bk/Yl (111085)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- WESTINGHOUSE Fixture Ceiling Outdr SemiFlush-Mount 60W Emma Jane 7In Amb Brnz Clear Sd Glass (6113000)
- MAXIM LIGHTING Cabana 1-Light Outdoor Hanging Pendant (3039CDBK)
- Z-LITE Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy (589-5L-ABB)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- ELK SHOWROOM Gladwyn 2275'' High 3Light Outdoor Hanging Light, Matte Black (90004/3)
- Quoizel Outdoor Semi-Flushmount Lights