Shop All Decorative Mirrors
Quoizel
Camille Mirror
Mfr # QR5175
Zoro # G506149514
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material STEEL
- Width 23.5 in
- Height 36.5 in
- Length 0.5 in
- Application Bathroom; Bedroom; Entry/Foyer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quoizel
- MFR # QR5175
- Zoro # G506149514
- UPC # 611728313763
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Width | 23.5 in |
Height | 36.5 in |
Length | 0.5 in |
Relative Size | Large |
Details
Item | Mirrors |
Material | STEEL |
Application | Bathroom; Bedroom; Entry/Foyer |
Weight | 15.84 lbs |
Install Position | Vertical |
Design Style | Transitional |
Number of Boxes | 1 |
Description
From rustic to retro and craftsman to contemporary, Quoizel offers something for every style. With top grade materials and impeccable craftsmanship, Quoizel withstands the test of time in both quality and design. No matter the room, our lighting will transform your space and allow your personal style to shine through.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 1888 MILLS Sheet Top Satin Stripe Queen, 12PK (NMJS96120-BYSS)
- NATURE SPRING Boxwood Wreath, Artificial Wreath for the Front Door, Home Decor, UV Resistant - 16.5 Inches (690054AEN)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Walnut - 24" x 48", Walnut (65804)
- DREAMSEAT Stealth Power Plus Recliner with Chicago Bears Primary Logo (XZ520823901CDSMHTUSBBLK-PSNFL20030)
- QUOIZEL Marcos Mirror (QR1857BN)
- PARIS MIRROR 32 x 2 x 24 in. Rectangle Mirror with 6000K LED Backlight (RECT24326000)
- GLOBAL FURNITURE USA Global Furniture USA LINDA FD0011A -BL-M M Linda Mirros; Black (LINDA(FD0011A)-BL-M (M))
- DECOR WONDERLAND Decor Wonderland SSM526 Francisca Large Frameless Wall Mirror (SSM526)
- DLC Bear on Tree Trunk Mirror - 16 x 3 x 17 in. (12712)
- DESIGN TOSCANO Hapsburg Mirror (GR221)
- H2H Rattan Rectangular Mirror with Galvanized Metal Frame and Hanging Rope - Silver (H22546634)
- Quoizel Decorative Mirrors