Shop All Track Lighting Fixtures
Quoizel
Cambria Track Light
Mfr # CMA1405BN
Zoro # G906149435
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Track Length - Nominal - Track Lighting 11.75
- Color Temperature 3000K
- Finish Brushed Nickel
- Includes Installation Guide
- Material Steel/Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # CMA1405BN
- Zoro # G906149435
- UPC # 611728264744
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Track Length - Nominal - Track Lighting | 11.75 |
Diameter | 4.75 |
Width | 4.75 |
Details
Color Temperature | 3000K |
Finish | Brushed Nickel |
Includes | Installation Guide |
Material | Steel/Plastic |
Lumens | 2600 |
Item | Track Light |
Color | Nickel |
Color Rendering Index | 80 |
Lamp Included | Yes |
Dimmable | No |
Lamp Type | Integrated LED |
Voltage | 120v |
Fixture Wattage | 35 |
Description
Lights, camera, action! The Cinema track light curves gently with multi-swiveling heads and is available in two attractive finishes, Brushed Nickel and Western Bronze.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 27W, S8 Miniature Incandescent Bulb (1156NA-1PK)
- LEVITON 1,500 W, White, Mogul Screw (E39) (8756)
- SYLVANIA LED8.5A19F83510YVRP (79702)
- NUVO Pagoda Garden Fixture - Large 10 in. Hood - 1-Light - 3 Louver - Old Bronze Finish (SF76-637)
- ELCO LIGHTING Line Voltage Bowen™ Track Fixture (ET1626N)
- ELCO LIGHTING LED Magnus™ Track Fixture (ET744DW)
- EXTREME MAX Extreme Max 5000.2385 Track Drill (5000.2385)
- CANARM Vox 4 Lt Track (IT704A04BKG)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R502 BLB BL)
- NUVO 1-Light, 2 in., Track Head, Mini Universal Holder, White Finish (TH279)
- ELCO LIGHTING Two Circuit Track (EC006W)
- Quoizel Track Lighting Fixtures