Shop All Island/Billiard Lights
Quoizel
Caldwell 6-Light Matte Black Island Light
Mfr # CDW138MBK
Zoro # G506153450
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16
- Bulb Base Type Medium
- Style Interior Lighting
- Light Bulb Wattage 100
- Frame Material STEEL-WOOD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # CDW138MBK
- Zoro # G506153450
- UPC # 611728341834
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Length | 16 |
Chain Length | 4.00 |
Cord Length | 8 Ft |
Canopy Size | 13.00 in W x 4.75 in L |
Details
Bulb Base Type | Medium |
Style | Interior Lighting |
Light Bulb Wattage | 100 |
Frame Material | STEEL-WOOD |
Number of Lights | 6 |
Frame Finish | Matte Black |
Number of Boxes | 1 |
Shade Type | Clear |
Extension Rods | (4) 0.5 in D x 6 in and (4) 0.5 in D x 12 in Down Rods |
Suggested Use Location | Kitchen |
Description
Customize the Caldwell island light to your kitchen’s needs. Choose a four- or six-light style to illuminate your unique, modern style. With clean lines, streamlined glass shades, and a mixed metal finish, this design best complements contemporary design schemes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Rd High Bay 15in., Switchable CCT, A (CPRB ALO14 UVOLT SWW9 80CRI DWH)
- ILC Replacement for Thorn Hx600 120v replacement light bulb lamp (HX600 120V THORN)
- EKENA MILLWORK Charlotte Architectural Grade PVC Contemporary Ceiling Medallion, 14"OD x 3"ID x 5 1/2"C x 1"P (CMP14CE2-03000)
- ILC Replacement for Sylvania Dulux T/E 32w/35k replacement light bulb lamp (DULUX T/E 32W/35K SYLVANIA)
- QUOIZEL Kingsbridge 5-Light Earth Black Island Light (KGB142EK)
- QUOIZEL Gabriel Integrated LED Matte Black Island Light (PCGAB335MBK)
- Z-LITE Cordon 4 Light Billiard, Brushed Nickel & Matte Black (2306-4BN-SMB)
- Z-LITE Cordon 3 Light Billiard, Brushed Nickel & Rubbed Brass (2306-3BN-SRB)
- DWELED Flare 25in LED Linear Pendant 3000K in Black (PD-709)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Antique Copper (170MB-SAC)
- Z-LITE Riviera 3 Light Billiard Light, Bronze & Dark Blue (200-3BRZ-ARDB)
- Quoizel Island/Billiard Lights