Shop All Island/Billiard Lights
Quoizel
Caldwell 4-Light Matte Black Island Light
Mfr # CDW5022MBK
Zoro # G106153461
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material STEEL-WOOD
- Number of Lights 4
- Height 8
- Frame Finish Matte Black
- Cord Length 12 Ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # CDW5022MBK
- Zoro # G106153461
- UPC # 611728341865
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Height | 8 |
Cord Length | 12 Ft |
Length | 16 |
Chain Length | 8.00 |
Canopy Size | 9.75 in W x 4.75 in L |
Details
Frame Material | STEEL-WOOD |
Number of Lights | 4 |
Frame Finish | Matte Black |
Bulb Base Type | Medium |
Light Bulb Wattage | 100 |
Style | Interior Lighting |
Suggested Use Location | Kitchen |
Number of Boxes | 1 |
Voltage | 120V |
Shade Type | Clear |
Extension Rods | (4) 0.5 in D x 6 in and (4) 0.5 in D x 12 in Down Rods |
Description
Customize the Caldwell island light to your kitchen’s needs. Choose a four- or six-light style to illuminate your unique, modern style. With clean lines, streamlined glass shades, and a mixed metal finish, this design best complements contemporary design schemes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Adapter F/Candelabra Base 3Pk (ORPCAC311)
- ILC Replacement for Advance Reb-4p32-sc (REB-4P32-SC ADVANCE)
- METALUX L5 4Klm Se Unv 4K Cd1 U, 24Cz (24CZ-LD5-40SE-UNV-L840-CD1-U)
- ILC Replacement for MEDICAL ILLUMINATION CENTURION EXCEL (CENTURION EXCEL MEDICAL ILLUMINATION)
- QUOIZEL Gabriel Integrated LED Matte Black Island Light (PCGAB335MBK)
- QUOIZEL Kingsbridge 5-Light Earth Black Island Light (KGB142EK)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Antique Copper (170MB-SAC)
- HOLLAND BAR STOOL CO U.S. Marines 3 Shade Billiard Light, Black Fixture (BL3BKMarine)
- DESIGNERS FOUNTAIN Logan 60 Watt 3 Light Matte Black Pendant with Clear Seedy Glass Shade (96438-MB)
- Z-LITE Harmony 3 Light island, Olde Brass & Clear (486P10-3L-OBR)
- NUVO Destin 4-Light Island Pendant, E26 60W, Black And Silver Accent, Clear Ribbed (60/7704)
- Quoizel Island/Billiard Lights