Shop All Outdoor Semi-Flushmount Lights
Quoizel
Burdett 3-Light Aged Copper Outdoor Hanging Lantern
Mfr # BURD1918AC
Zoro # G606149681
product price: $1,198.99
/ea
Free Shipping & Returns
$1,198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Copper
- Weight 15.04
- Frame Material STEEL
- Shade Material Clear Tempered Glass, Clear Tempered Glass (upper), Clear Tempered Glass (door)
- Style Exterior Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # BURD1918AC
- Zoro # G606149681
- UPC # 611728353189
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Dimensions
Chain Length | 8.00 |
Cord Length | 12 ft |
Canopy Size | 1.25 in |
Relative Size | Large |
Details
Finish | Copper |
Weight | 15.04 |
Frame Material | STEEL |
Shade Material | Clear Tempered Glass, Clear Tempered Glass (upper), Clear Tempered Glass (door) |
Style | Exterior Lighting |
Bulb Base Type | Candelabra |
Number of Lights | 3 |
FINISH | Aged Copper |
Description
Aged copper evokes a French countryside feel in the Burdett collection. Clear tempered glass panels ensure a structurally sound design that’s as strong as it is beautiful. Set the tone for beautiful exteriors by placing this stunning light outside your home to welcome in guests.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Baker UV Bulb G36t5 replacement light bulb lamp (UV BULB G36T5 BAKER)
- ILC Replacement for Strobe Meteorlite 5 (METEORLITE 5 STROBE)
- ELCO LIGHTING 6 0-10V IC Remodel Dedicated LED Housing" (EL770RICDXA)
- SATCO 40 W G40 Incandescent - Gloss White - 4000 Hours - 280L - Medium Base - 120V (S3001)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- Z-LITE Luminata Outdoor LED Chain Hung Light, Black & Clear (553CHB-BK-LED)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- Z-LITE Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy (589-5L-ABB)
- ELK SHOWROOM Gladwyn 2275'' High 3Light Outdoor Hanging Light, Matte Black (90004/3)
- TROY Owings Mill Lantern (F9467-TBK)
- MAXIM LIGHTING Cabana 1-Light Outdoor Hanging Pendant (3039CDBK)
- Quoizel Outdoor Semi-Flushmount Lights