Shop All Outdoor Semi-Flushmount Lights
Quoizel
Burdett 2-Light Aged Copper Outdoor Hanging Lantern
Mfr # BURD1916AC
Zoro # G706149642
product price: $949.99
/ea
Free Shipping & Returns
$949.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chain Length 8.00
- Frame Material STEEL
- Number of Lights 2
- Bulb Base Type Candelabra
- FINISH Aged Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # BURD1916AC
- Zoro # G706149642
- UPC # 611728353165
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Dimensions
Chain Length | 8.00 |
Details
Frame Material | STEEL |
Number of Lights | 2 |
Bulb Base Type | Candelabra |
FINISH | Aged Copper |
Description
Aged copper evokes a French countryside feel in the Burdett collection. Clear tempered glass panels ensure a structurally sound design that’s as strong as it is beautiful. Set the tone for beautiful exteriors by placing this stunning light outside your home to welcome in guests.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Ra56 Led 5&6-Inch Gimbals - Narrow & V. Wide Flood (RA5606930NFLWH)
- ILC Replacement for Leviton 910-200 (910-200 LEVITON)
- ILC Replacement for Osram Sylvania 100t3q/cl/mc-120v replacement light bulb lamp (100T3Q/CL/MC-120V OSRAM SYLVANIA)
- LUXRITE Deformable LED Garage Light Bulbs 80W 8000LM 5000K Bright White 3 Adjustable Panel E26 Base 4-Pack (LR42350-4PK)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- MAXIM LIGHTING Cabana 1-Light Outdoor Hanging Pendant (3039CDBK)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- Z-LITE Luminata Outdoor LED Chain Hung Light, Black & Clear (553CHB-BK-LED)
- Z-LITE Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy (589-5L-ABB)
- ELK SHOWROOM Gladwyn 2275'' High 3Light Outdoor Hanging Light, Matte Black (90004/3)
- Quoizel Outdoor Semi-Flushmount Lights