Shop All Outdoor Wall Lights
Quoizel
Burdett 1-Light Aged Copper Outdoor Wall Lantern
Mfr # BURD8411AC
Zoro # G206149722
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Installation Guide
- Voltage 120v
- Width 11
- Length 16
- Watts 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # BURD8411AC
- Zoro # G206149722
- UPC # 611728353134
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 11 |
Length | 16 |
Dia. (In.) | 11 |
Details
Includes | Installation Guide |
Item | Outdoor Wall Lantern |
Voltage | 120v |
Watts | 100 |
Finish | Aged Copper |
Glass Color | Copper |
Fixture Wattage | 100 |
Standards | ETL Listed |
Housing Material | Copper |
Lighting Certification | ETL |
Lamp Type | Incandescent |
Lamp Included | No |
FINISH | Aged Copper |
Description
Aged copper evokes a French countryside feel in the Burdett collection. Clear tempered glass panels ensure a structurally sound design that’s as strong as it is beautiful. Set the tone for beautiful exteriors by placing this stunning light outside your home to welcome in guests. As an added bonus, Burdett wall lanterns feature a handsome rectangular backplate that can be installed facing up or down for added versatility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWELED Brink 36" LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K Brushed Aluminum (WS-776)
- GE LAMPS Halogen Light Bulb, T4,150W (Q150CL/DC-ETC)
- ILC Replacement for Philips Fc8t9/cool White Plus replacement light bulb lamp (FC8T9/COOL WHITE PLUS PHILIPS)
- SYLVANIA Quartz Metal Halide HID Bulb, 1000W, 4000K (M1000/U/BT37)
- QUOIZEL Amberly Grove 1-Light Western Bronze Outdoor Wall Lantern (AMBL8408WT)
- QUOIZEL Hazel 1-Light Earth Black Outdoor Wall Lantern (HAZ8409EK)
- QUOIZEL Newbury Outdoor Wall Lantern (NY8315P)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8406W)
- QUOIZEL Westover 1-Light Earth Black Outdoor Wall Lantern (WVR8405EK)
- QUOIZEL Hazel 1-Light Earth Black Outdoor Wall Lantern (HAZ8407EK)
- SOUTHWIRE Coleman Cable 59405 Outdoor Light Control Socket With Photocell (192010)
- Quoizel Outdoor Wall Lights