Shop All Island/Billiard Lights
Quoizel
Brockton Island Light
Mfr # BRT3542GK
Zoro # G006152373
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 11.25
- Number of Lights 5
- Bulb Base Type Medium
- Cord Length 6 In
- Style Transitional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quoizel
- MFR # BRT3542GK
- Zoro # G006152373
- UPC # 611728322321
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Height | 11.25 |
Cord Length | 6 In |
Width | 42 |
Canopy Size | 10.75 in W x 4.75 in L |
Details
Number of Lights | 5 |
Bulb Base Type | Medium |
Style | Transitional |
Weight | 17.2 |
Frame Material | STEEL- COASTAL ARMOUR |
Light Bulb Wattage | 100 |
Frame Finish | Grey Ash |
Number of Boxes | 1 |
Extension Rods | (4) 0.5 in D x 6 in and (4) 0.5 in D x 12 in Down Rods |
Shade Type | Clear Seedy |
Suggested Use Location | Kitchen |
Description
A contemporary update to the rustic chandelier, Brockton features seeded glass shades with Edison-style interior bulbs. With six shades suspended from a circular canopy, Brockton casts an abundant glow, even in large spaces. It’s also rated for use outdoors, so you can enjoy its radiance al fresco.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DITTO Bulb, LED, 6.5W, 120V, R20, Base E26, 27K, Bulb Color Temp.: 2700K (S9630)
- ILC Replacement for Sylvania 64428 replacement light bulb lamp (64428 SYLVANIA)
- SIGNIFY LED Bulb, A19, 3000K, 60 lm, 8W, Bulb Finish: Frosted (8A19/LED/BLUE/P/ND 120V 4/1FB)
- LIGHT EFFICIENT DESIGN HID LED, 20 W, A21, Medium Screw (E26) (LED-8017E345-G3)
- QUOIZEL Gabriel Integrated LED Matte Black Island Light (PCGAB335MBK)
- QUOIZEL Kingsbridge 5-Light Earth Black Island Light (KGB142EK)
- Z-LITE Riviera 3 Light Billiard Light, Bronze & Green (200-3BRZ-ARG)
- Z-LITE Players 3 Light Billiard Light, Brushed Nickel (152BN-MBN)
- Z-LITE Cordon 3 Light Billiard, Rubbed Brass & Rubbed Brass (2306-3RB-RB15)
- DWELED Sinclair 42in LED 3 Light Linear Pendant 3000K in Black Gold Leaf (PD-732)
- Z-LITE Cordon 4 Light Billiard, Bronze & Golden Mottle (2306-4BRZ-DGM14)
- Quoizel Island/Billiard Lights