Shop All Chandeliers
Quoizel
Brockton Chandelier
Mfr # BRT3525GK
Zoro # G806152344
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish Grey Ash
- Lamp Type Incandescent
- Fixture Wattage 100
- Glass Color Grey
- Watts 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # BRT3525GK
- Zoro # G806152344
- UPC # 611728322307
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 24 |
Diameter | 24.5 |
Width | 24.5 |
Details
Item | Chandelier |
Housing Finish | Grey Ash |
Lamp Type | Incandescent |
Fixture Wattage | 100 |
Glass Color | Grey |
Watts | 100 |
Voltage | 120v |
Lighting Certification | ETL |
Color | Grey |
Standards | ETL Listed |
Dimmable | Yes |
Number of Lights | 6 |
Lamp Included | No |
Material | Steel |
Collection | Brockton |
FINISH | Grey Ash |
Description
A contemporary update to the rustic chandelier, Brockton features seeded glass shades with Edison-style interior bulbs. With six shades suspended from a circular canopy, Brockton casts an abundant glow, even in large spaces. It’s also rated for use outdoors, so you can enjoy its radiance al fresco.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LITES Led Em, Wet, 25 Ft, Wh (SELW25WH)
- ILC Replacement for Zenith Hz-5597 replacement light bulb lamp, 2PK (HZ-5597 ZENITH)
- ILC Replacement For LIGHT BULB LAMP, KULKA 1548 1L (KULKA 1548 1L)
- POWERZONE Light Safety Magnetic Led Red (35706)
- QUOIZEL Cutlas Linear Chandelier (PCCU148BRA)
- QUOIZEL New Harbor Linear Chandelier (NHR752WT)
- QUOIZEL Marquette Chandelier (MQ5006HL)
- QUOIZEL Tumult Linear Chandelier (TMT540WT)
- QUOIZEL Thornhill Chandelier (THL5006MK)
- QUOIZEL Conrad Chandelier (CRD5019BN)
- Quoizel Chandeliers