Shop All Floor Lamps
Quoizel
Broadway Floor Lamp
Mfr # VVBY9362BN
Zoro # G506149491
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 61.5
- Weight 18.7
- Material Steel
- Bulb Type Incandescent
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # VVBY9362BN
- Zoro # G506149491
- UPC # 611728270691
- Country of Origin China
- Category Floor Lamps
Dimensions
Length | 61.5 |
Details
Weight | 18.7 |
Material | Steel |
Finish | Brushed Nickel |
Bulb Type | Incandescent |
Dimmable | Yes |
Glass Color | Nickel |
Item | Floor Lamp |
Description
Perfect for a library study or reading nook Broadway from the Vivid Collection by Quoizel features classic details with hints of Contemporary styling that will brighten up any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Floating Canopy and Feed Point Track Accessory (EC809W)
- ILC Replacement For EIKO, LED5W2PHG23835DMG7B (LED5W2PH/G23/835DM-G7B)
- ILB GOLD Compact Fluorescent Bulb Cfl Triple Twin-4 Pin, Replacement For Satco, Cft42W4P841 (CFT42W4P841)
- PELICAN Handheld Lights, Spot Beam, Aluminum (1920)
- QUOIZEL Larissa Floor Lamp (TF879F)
- QUOIZEL Asheville Floor Lamp (TFAS9360VA)
- QUOIZEL Stephen Floor Lamp (TF885F)
- HASTINGS HOME Hastings Home Natural Daylight Floor Lamp, Tall Gooseneck Reading, 27W Full Spectrum Bulb (Chrome) (346039YCY)
- ET2 Cage 1-Light 19.75" Wide White / Navaho White Floor Lamp (E20577-WTNW)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 201B Economy Street Lamp - Bronze (201B)
- ET2 Rover 8-Light 9.5" Wide Metallic Gold Floor Lamp (E24769-11MG)
- Quoizel Floor Lamps