Shop All Decorative Mirrors
Quoizel
Breckenridge Mirror
Mfr # QR1419BN
Zoro # G106150392
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Length 1 in
- Height 35 in
- Width 21 in
- Material COASTAL ARMOUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quoizel
- MFR # QR1419BN
- Zoro # G106150392
- UPC # 611728191491
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Length | 1 in |
Height | 35 in |
Width | 21 in |
Relative Size | Large |
Details
Color | Nickel |
Finish | Nickel |
Item | Mirrors |
Material | COASTAL ARMOUR |
Weight | 20.2 lbs |
Application | Bathroom; Bedroom; Entry/Foyer |
Install Position | Horizontal/Vertical |
Design Style | Transitional |
Number of Boxes | 1 |
FINISH | Brushed Nickel |
Description
Symmetrical arches at the top and bottom of this decorative mirror lend architectural appeal. A floating palladian bronze frame and beveled edge create a sense of airiness to amplify light. Use it in a bathroom vertically or affix it to an entryway wall horizontally: the options are endless.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Rectangle Flip-N-Go 18 x 60" Rectangular Training, 60 X 18 X 29, Laminate Top Top, Biltmore Cherry (LF1860TSLCRM)
- FLASH FURNITURE Black LeatherSoft Swivel Recliner & Curved Ottoman (BT-7821-BK-GG)
- DURHAM MFG Magazine Display 44 Compartments, 14-1/8"W x 14-1/8"D Black (410-08)
- TRADEMARK FINE ART Winslow Homer 'Cannon Rock, 1895 ' Canvas Art, 24x24 (BL02374-C2424GG)
- QUOIZEL Marcos Mirror (QR1857BN)
- WAYBORN HOME FURNISHING WaybornHomeFurnishings MC004 Beveled Mirror Pedestal - Mirror (MC004)
- INFINITY INSTRUMENTS Franc Chrome Mirror - 22" Round Chrome Frame and Metal Chain (15462CM)
- BAXTON STUDIO Vera Modern Bohemian Natural Brown Rattan Accent Wall Mirror (211-12756-ZORO)
- MONARCH SPECIALTIES Mirror, Full Length, Standing, Floor, 60" Rectangular, Dressing, Bedroom, Wood, Brown, Contemporary (I 3368)
- KIMBALL & YOUNG Hardwired Neo Modern LED Lighted Wall Mirror, Chrome (945-2-45HW)
- BAXTON STUDIO Ohara Modern and Contemporary Black Finished Metal Accent Wall Mirror (189-11897-ZORO)
- Quoizel Decorative Mirrors