Shop All Outdoor Flushmount Lights
Quoizel
Brampton 3-Light Matte Black Outdoor Flush Mount
Mfr # BRM1614MBK
Zoro # G406150597
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Guide
- Housing Color Black
- Housing Finish Matte Black
- Standards ETL Listed
- Max. Fixture Wattage 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # BRM1614MBK
- Zoro # G406150597
- UPC # 611728351949
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Width | 14 |
Dia. (In.) | 14 |
Length | 7 |
Details
Includes | Installation Guide |
Housing Color | Black |
Housing Finish | Matte Black |
Standards | ETL Listed |
Max. Fixture Wattage | 75 |
Lighting Certification | ETL |
Voltage | 120v |
Watts | 75 |
Lamp Included | No |
Lamp Type | Incandescent |
Fixture Housing Color | Black |
Housing Material | Aluminum |
Description
Brampton features a silhouette reminiscent of a vintage birdcage. This sweet yet sturdy design comes in a timeless matte black finish with clear glass. Its bold silhouette makes a statement outside - or even in a rustic-inspired foyer or kitchen. Choose from flush mounts, mini pendants, hanging lanterns, wall lanterns, and even a post lantern. As part of our Coastal Armour collection, this product is durable, marine grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Norman Lamps 828158 Flashtube replacement light bulb lamp (828158 FLASHTUBE NORMAN LAMPS)
- GE LAMPS LED Lamp, 65000 lm, 450W, 4000K Color Temp. (LED450BT56/740)
- ILC Replacement for GE General Electric G.E Q50mr16/c/cg15 replacement light bulb lamp, 2PK (Q50MR16/C/CG15 GE GENERAL ELECTRIC G.E)
- FULHAM FIREHORSE 13 to 220 Watts 1, 2, 3, 4, 5 or 6 Lamps Electronic Ballast (WH8-120-L)
- QUOIZEL Westover 2-Light Stainless Steel Outdoor Flush Mount (WVR1612SS)
- DABMAR LIGHTING Dabmar Lighting LV344-BZ 35W 12V Polybutylene Terephthalate Adjustable In-Ground Well Light with Eyelid; Bronze (LV344-BZ)
- VAXCEL Harwich Outdoor Post Light Black (OP21505TB)
- VAXCEL Harwich Dualux 8in Outdoor Light Black (T0260)
- VAXCEL Walsh 12in Outdoor Light Bronze (T0200)
- OR 20775LEDD-BRZ-OPL Solid LED Bronze Flush Mount Ceiling Light (OR2517000)
- VAXCEL Dorado Dualux 12in Outdoor Light Silver (T0388)
- Quoizel Outdoor Flushmount Lights