Shop All Post Lighting
Quoizel
Boston Outdoor Post Lantern
Mfr # BST9011MB
Zoro # G906149558
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Mottled Black
- Glass Color Black
- Width 10.5
- Standards ETL Listed
- Indoor/Outdoor Usage Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quoizel
- MFR # BST9011MB
- Zoro # G906149558
- UPC # 611728300299
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 10.5 |
Dia. (In.) | 10.5 |
Length | 18.75 |
Details
Item | Outdoor Post Lantern |
Finish | Mottled Black |
Glass Color | Black |
Standards | ETL Listed |
Indoor/Outdoor Usage | Outdoor |
Bulb Primary Application | Home Lighting |
Max. Wattage | 150 |
Housing Material | Aluminum |
Watts | 150 |
Bulb Type | Incandescent |
Dimmable | Yes |
Includes | Installation Guide |
Voltage | 120v |
Bulb Base Type | Medium Base |
Color | Black |
Lamp Included | No |
FINISH | Mottled Black |
Description
The Boston combines a traditional silhouette with nautical styling to perfectly flatter any façade. The rich mottled black finish complements the retro appeal of the seedy glass. We recommend using vintage filament bulbs for maximum flair.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 100a21 250v replacement light bulb lamp (100A21 250V LIGHT BULB / LAMP)
- HYGRADE 36W T5 LED Light Bulb - 2G11 Base - White Finish (S8664)
- VAXCEL Da Vinci 12in Sconce Nickel (WS8171BN)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK10 (ZUSA-LDP-31B)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043P)
- QUOIZEL Uma Outdoor Post Lantern (UMA9008MBK)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043Z)
- QUOIZEL Oasis Outdoor Post Lantern (OAS9009Z)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Post Lantern (BURD9015AC)
- QUOIZEL LaSalle Outdoor Post Lantern (LLE9011WT)
- DABMAR LIGHTING Spike, Female, Heavy Duty, Ground (LV-S2-F)
- Quoizel Post Lighting