Shop All Outdoor Semi-Flushmount Lights
Quoizel
Booker Outdoor Hanging Lantern
Mfr # BKR1910K
Zoro # G906149503
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.5
- Finish Black
- Length 9
- Height 17.75
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # BKR1910K
- Zoro # G906149503
- UPC # 611728255421
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Dimensions
Width | 10.5 |
Length | 9 |
Height | 17.75 |
Chain Length | 8 |
Relative Size | Large |
Cord Length | 12 ft |
Canopy Size | 5.00 in W x 0.75 in L |
Details
Finish | Black |
Voltage | 120V |
Shade Material | Clear Seedy |
Style | Exterior Lighting |
Frame Material | COASTAL ARMOUR |
Number of Lights | 1 |
Bulb Base Type | Medium |
Weight | 9 |
Installation Position | Up |
FINISH | Mystic Black |
Description
Booker evokes the stately shape of antique lanterns, blending the texture of seedy glass with a softly luminous silver frame. Features like rounded trim, coordinating knobs, and a curved arm create ambience ideal for a home's exterior while tenacious, industrial-grade aluminum stands up to the elements. Use an Edison-style LED bulb to complete the look: a reverence for the past paired with completely modern functionality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Crouse Hinds 40732 replacement light bulb lamp (40732 CROUSE HINDS)
- ILC Replacement for Sylvania Fm13/835 replacement light bulb lamp (FM13/835 SYLVANIA)
- ILC Replacement for Miniature Lamp H7 12V 55W replacement light bulb lamp (H7 12V 55W MINIATURE LAMP)
- ILC Replacement for Wallach Zoomstar-serial Numbers Start With W replacement light bulb lamp (ZOOMSTAR-SERIAL NUMBERS START WITH W WALLACH)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- TROY Owings Mill Lantern (F9467-TBK)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- MAXIM LIGHTING Cabana 1-Light Outdoor Hanging Pendant (3039CDBK)
- Z-LITE Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy (589-5L-ABB)
- ELK SHOWROOM Gladwyn 2275'' High 3Light Outdoor Hanging Light, Matte Black (90004/3)
- Quoizel Outdoor Semi-Flushmount Lights