Shop All Island/Billiard Lights
Quoizel
Bleecker Integrated LED Polished Chrome Island Light
Mfr # PCBLR138C
Zoro # G606152797
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 8 Ft
- Light Color Warm
- Color Temperature 3000K
- Color Rendering Index 90
- Lumens Per Watt 83
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # PCBLR138C
- Zoro # G606152797
- UPC # 611728342879
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Cord Length | 8 Ft |
Length | 3.75 |
Height | 8.5 |
Canopy Size | 4.25 in W x 8.75 in L |
Details
Light Color | Warm |
Color Temperature | 3000K |
Color Rendering Index | 90 |
Lumens Per Watt | 83 |
Features | LED Dimmable |
Lumens | 3500 |
Frame Finish | Polished Chrome |
Number of Lights | 0 |
Weight | 6 |
Light Bulb Wattage | 42 |
Frame Material | STEEL |
Style | Interior Lighting |
Suggested Use Location | Kitchen |
Number of Boxes | 1 |
BULB INCLUDED | Bulb |
Description
Like the electric buzz of Bleecker Street, this namesake design features a unique, curved LED light source. The Bleecker island light is available in polished chrome or matte black, underscoring its modern, sculptural aesthetic. Hang Bleecker in a variety of settings - from contemporary to transitional.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Set of 8 Solar Path Lights, 16" Tall Stainless Steel Outdoor Stake Lighting for Garden, Gunmetal (239196ATZ)
- SYLVANIA 14 W, T5, Miniature Bi-Pin (G5) (FP14/835/ECO)
- COAST CUTLERY PolySteel 600 Focusing Flashlight (PolySteel 600)
- WESTINGHOUSE 25 W T6.5 Tubular Incandescent Bulb E17 (Intermediate) White (0370500)
- QUOIZEL Gabriel Integrated LED Matte Black Island Light (PCGAB335MBK)
- QUOIZEL Kingsbridge 5-Light Earth Black Island Light (KGB142EK)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Brushed Nickel (170MB-SBN)
- Z-LITE Euclid 10 Light Island/Billiard, Chrome (457-10L-CH-MB)
- Z-LITE Cordon 4 Light Billiard, Matte Black & Matte Opal (2306-4MB-AMO14)
- HOLLAND BAR STOOL CO U.S. Marines 3 Shade Billiard Light, Black Fixture (BL3BKMarine)
- NUVO Destin 4-Light Island Pendant, E26 60W, Black And Silver Accent, Clear Ribbed (60/7704)
- Quoizel Island/Billiard Lights