Shop All Chandeliers
Quoizel
Blanche Chandelier
Mfr # BLA5027MBK
Zoro # G806152221
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish Matte Black
- Lamp Type Incandescent
- Fixture Wattage 60
- Glass Color Black
- Standards ETL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # BLA5027MBK
- Zoro # G806152221
- UPC # 611728323250
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 27 |
Length | 31.5 |
Diameter | 27 |
Details
Item | Chandelier |
Housing Finish | Matte Black |
Lamp Type | Incandescent |
Fixture Wattage | 60 |
Glass Color | Black |
Standards | ETL Listed |
Voltage | 120v |
Watts | 60 |
Color | Black |
Lamp Included | No |
Dimmable | Yes |
Number of Lights | 9 |
Material | Steel |
Collection | Blanche |
Lighting Certification | ETL |
FINISH | Matte Black |
Description
Though you can choose from a clear hammered glass shade, beige fabric shade, classic chandelier, or an airy, open-frame pendant, Blanche features a unifying style via its simple lines and traditional matte black finish. The different shapes — from flush mount to chandelier — also work well together throughout a variety of spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED A19 E26 AMBR 60W DIM (AT19/VG/LED)
- DEWALT 12V/20V MAX* Compact Task Light (DCL077B)
- FEIT ELECTRIC Bulb Led 60W A19 Gu24 3K 800L (BPOM60DM/930CA/GU)
- OMNIDRIVE X 12V LED Dimmable Driver, 120W, ELV, 0-10V, Class 2 Wet Loc Juction Box (DI-ODX-12V120W-J)
- QUOIZEL Cutlas Linear Chandelier (PCCU148BRA)
- QUOIZEL New Harbor Linear Chandelier (NHR752WT)
- QUOIZEL Guilford Linear Chandelier (GUI540GK)
- QUOIZEL Shadow Linear Chandelier (PCSH1941BCH)
- QUOIZEL Noble Chandelier (NBE5008RK)
- QUOIZEL Dazzle Linear Chandelier (PCDZ136MBK)
- ALADDIN LIGHT LIFT Aladdin Light Light Candelabra Base Relamping Cord (ALRLC)
- Quoizel Chandeliers