Shop All Sconces
Quoizel
Blade Wall Sconce
Mfr # PCBD8705EK
Zoro # G306152752
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4.75
- Width 4.75
- Dimmable Yes
- Fixture Voltage 120v
- Finish Earth Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 4.75 |
Width | 4.75 |
Length | 13.5 |
Details
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Earth Black |
Item | Wall Sconce |
Glass Color | Black |
Lighting Certification | ETL |
Fixture Wattage | 20 |
Lamp Type | Integrated LED |
Housing Material | Steel |
Standards | ETL Listed |
Lamp Included | Yes |
FINISH | Earth Black |
Description
Streamlined, modern and sleek, Blade is a sublime addition to the Platinum Collection. The slim rectangle of white etched glass peeks through both ends of the slim body. Your choice of Polished Chrome or Earth Black finish and integrated LED technology complete the look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 112 Watts, 4 Lamps, Electronic Ballast (ICN-4P32-N)
- ILC Replacement for Satco S3971 replacement light bulb lamp, 2PK (S3971 SATCO)
- ILC Replacement for Eiko Q250cl/dc-130v replacement light bulb lamp (Q250CL/DC-130V EIKO)
- STONCO Garage and Canopy Dualselect Wattage (GC60-SCT-G2-SM-5-10-BZ)
- QUOIZEL Millennium Wall Sconce (LSM8801PS)
- PROGRESS LIGHTING Hartwick Collection Brushed Nickel One-Light Wall Sconce (P710087-009)
- WESTINGHOUSE Fixt Wal1Lfrst/Pb8X4.75 (6660148)
- RADIONIC HI-TECH Outdoor Sconce, Circa, 2-Light (K_OS_6078)
- ACCLAIM LIGHTING Wall Sconce 1-Light, Cyl, Arch. Bronze (31991ABZ)
- DESIGN TOSCANO Enlightening Freedom Bald Eagle Sculptural Electric Wall Sconce (CL80003)
- ACCESS LIGHTING Mid Town, 1 Light LED Wall Sconce, Antique Brushed Brass Finish, Fabric (64061LEDDLP-ABB/WH)
- Quoizel Sconces