Shop All Sconces
Quoizel
Blade Wall Sconce
Mfr # PCBD8705C
Zoro # G706152833
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4.75
- Width 4.75
- Dimmable Yes
- Fixture Voltage 120v
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 4.75 |
Width | 4.75 |
Length | 13.5 |
Details
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Polished Chrome |
Item | Wall Sconce |
Glass Color | Chrome |
Housing Material | Steel |
Lamp Type | Integrated LED |
Fixture Wattage | 20 |
Lamp Included | Yes |
Lighting Certification | ETL |
Standards | ETL Listed |
FINISH | Polished Chrome |
Description
Streamlined, modern and sleek, Blade is a sublime addition to the Platinum Collection. The slim rectangle of white etched glass peeks through both ends of the slim body. Your choice of Polished Chrome or Earth Black finish and integrated LED technology complete the look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Allpro Wraps, 4'2L T8 General (APW-GPW232)
- CURRENT GE PAR38 E26 (Medium) LED Floodlight Bulb Daylight 45 W (69262)
- WATRAN Electronic Ballast, Input Watts 32, 6" L (80227)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Norman Lamps Q1500T3/Cl-277V, 2PK (Q1500T3/CL-277V)
- QUOIZEL Millennium Wall Sconce (LSM8801PS)
- VAXCEL Vine 10in Sconce Oil Shale (WS38865OL)
- Z-LITE Emily 2 Light Wall Sconce, Matte Black & Off White (3033-2S-MB)
- CRYSTORAMA Rollins 2 Light Antique Gold sconce (ROL-18802-GA)
- SUNLITE 2-Light Black Up Down Aluminum Steel Cylinder LED Outdoor Wall Sconce CCT 3000K 4000K 5000K (81294-SU)
- REMPHOS 11" Designer Sconce Luminaire, Flexwatt+Flexcolor 6W & 4000K Default Setting (RP-SCD-11N-8L-40K-WC-G2)
- VAXCEL Bozeman 8in Sconce Bronze (WS55708BBZ)
- Quoizel Sconces