Shop All Vanity Lights
Quoizel
Blade Bath Bar
Mfr # PCBD8526EK
Zoro # G306152820
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 4.75
- Width 26
- Housing Finish Earth Black
- Lamp Type Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # PCBD8526EK
- Zoro # G306152820
- UPC # 611728307717
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 4.75 |
Width | 26 |
Diameter | 26 |
Depth (In) | 4.25 |
Description
Streamlined, modern and sleek, Blade is a sublime addition to the Platinum Collection. The slim rectangle of white etched glass peeks through both ends of the slim body. Your choice of Polished Chrome or Earth Black finish and integrated LED technology complete the look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 3 MAX. Adjustability IC Airtight New Construction Housing" (EL386ICA)
- MAXXIMA Utility Shop Light LED 4 ft 4800 Lumens (MSL-404800C)
- ILC Replacement for Osram Sylvania HMI 575w/sel replacement light bulb lamp (HMI 575W/SEL OSRAM SYLVANIA)
- RAYOVAC LED Flashlight, PK8 (ROVDIY2AA1)
- QUOIZEL Gibson Bath (GIB8630MBK)
- QUOIZEL Nicholas Vanity Light (NL8603C)
- QUOIZEL Abner Bath (ABR8614MBK)
- QUOIZEL Devon Court 4-Light Matte Black Vanity Light (DEVN8632MBK)
- QUOIZEL Serenade Vanity Light (PCSQ8525MBK)
- QUOIZEL Kolt Vanity Light (KLT8603BNLED)
- ACCESS LIGHTING Retreat, LED Vanity, Antique Brushed Brass Finish, Acrylic Lens Acrylic (62535LEDDCS-ABB/ACR)
- Quoizel Vanity Lights