Shop All Vanity Lights
Quoizel
Blade Bath Bar
Mfr # PCBD8519EK
Zoro # G106152952
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 4.75
- Width 19
- Housing Finish Earth Black
- Lamp Type Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # PCBD8519EK
- Zoro # G106152952
- UPC # 611728307700
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 4.75 |
Width | 19 |
Diameter | 19 |
Depth (In) | 4.25 |
Description
Streamlined, modern and sleek, Blade is a sublime addition to the Platinum Collection. The slim rectangle of white etched glass peeks through both ends of the slim body. Your choice of Polished Chrome or Earth Black finish and integrated LED technology complete the look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Linear Fluorescent Bulb, Replacement For Light Bulb / Lamp F14T8/840 (F14T8/840)
- NEWHOUSE LIGHTING T5 3W LED Light Bulb, 280 Lumens, 12V, Soft White, PK 4 (T5-3018-4)
- FEIT ELECTRIC LED Bulb, Globe, G25 Lamp, 60 W Equivalent, E26 Lamp Base, Dimmable, Clear (BPG2560/927CA/FIL)
- COLEMAN Powerhouse Dual Fuel Lantern (3000004255)
- QUOIZEL Kolt Vanity Light (KLT8603BNLED)
- QUOIZEL Gibson 2-Light Polished Chrome Vanity Light (GIB8613C)
- QUOIZEL Abner Bath (ABR8621AB)
- QUOIZEL Allison Bath Bar (PCAI8524BN)
- QUOIZEL McNair Bath Bar (PCMCN8624C)
- QUOIZEL Acacia 4-Light Brushed Nickel Bath Light (ACA8627BN)
- PROGRESS LIGHTING Inspire 2-Light Bath & Vanity, 100 W, Brushed Nickel (P2019-09)
- Quoizel Vanity Lights