Shop All Sconces
Quoizel
Bismarck Wall Sconce
Mfr # BSK8701EK
Zoro # G306152974
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 10
- Width 10
- Dimmable Yes
- Fixture Voltage 120v
- Finish Earth Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Diameter | 10 |
Width | 10 |
Length | 8.75 |
Details
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Earth Black |
Item | Wall Sconce |
Glass Color | Black |
Fixture Wattage | 100 |
Standards | ETL Listed |
Lamp Included | No |
Lamp Type | Incandescent |
Housing Material | Steel |
Lighting Certification | ETL |
FINISH | Earth Black |
Description
The deep earth black finish of the Bismarck's geometric frame emphasizes the bold lines of its modern design. Painted gold sockets serve as the perfect contrast in both tone and style, adding drama and depth. Pair with vintage filament bulbs for maximum flair.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 18W T4 LED Light Bulb - G24d-2 (2-Pin) Base - White Finish (S6723)
- FEIT ELECTRIC LED TRPDO E12 SW 40W 2PK (BPCTF40927CAFL2)
- EVOLVE LED Wall Pack, 4000 lm, 27W, Type IV (EWLS02040AF750N1FMDKBZ)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-SFC)
- QUOIZEL Millennium Wall Sconce (LSM8801PS)
- BESA LIGHTING Chelsea Wall Sconce, Amber Cloud, Polished Nickel Cap Finish, 1x75W Incandescent (704318-PN)
- Z-LITE Bleeker Street 1 Light Wall Sconce, Matte Black & Clear (475-1S-MB-BN)
- SKELETONS & MORE Skull Spine Sconce (SCON-1100)
- EUROFASE Verdura Modern Integrated LED Indoor Sconce, 1-Light, Linear, Dimmable, Black (43892-013)
- MAXIM Library 1-Light Wall Sconce Horizontal Swing Arm (12220HR)
- ACCESS LIGHTING West End, LED Wall Sconce, Bronze Finish, Opal Glass (62484LEDD-BRZ/OPL)
- Quoizel Sconces