Shop All Outdoor Semi-Flushmount Lights
Quoizel
Bimini Outdoor Hanging Lantern
Mfr # BIM1908EK
Zoro # G606149407
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Shade Material Clear
- Bulb Base Type Medium Base
- Style Exterior Lighting
- Weight 9.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # BIM1908EK
- Zoro # G606149407
- UPC # 611728317136
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Dimensions
Relative Size | Large |
Canopy Size | 5.00 in W x 5.00 in L |
Cord Length | 12 ft |
Details
Finish | Black |
Shade Material | Clear |
Bulb Base Type | Medium Base |
Style | Exterior Lighting |
Weight | 9.2 |
Frame Material | Steel |
Extension Rods | (2) 0.5 in D x 6 in and (2) 0.5 in D x 12 in Down Rods |
Description
The contemporary style of the Bimini collection mixes both nautical and industrial influences. The wire cables are inspired by boat rails used for unobstructed views, while the clear glass shade protects the light source, reminiscent of the industrial era. The rectangular frame is finished in Earth Black for a crisp and refined look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Socket Tall Shunted Fluorescent Lamp Socket (C60488)
- KILLARK Mounting Splice Box Wall Mount (VMB2B)
- NIGHTSTICK Handheld Flashlight (USB-558XL)
- HADCO Path Light, Incandescent, 120V, 9" L (MU5-H)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- TROY Owings Mill Lantern (F9467-TBK)
- Z-LITE Luminata Outdoor LED Chain Hung Light, Black & Clear (553CHB-BK-LED)
- MAXIM LIGHTING Cabana 1-Light Outdoor Hanging Pendant (3039CDBK)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- Z-LITE Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy (589-5L-ABB)
- Quoizel Outdoor Semi-Flushmount Lights