Shop All Vanity Lights
Quoizel
Billingsley Vanity Light
Mfr # BLG8622BN
Zoro # G806152726
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Nickel
- Length 9
- Width 22
- Housing Finish Brushed Nickel
- Lamp Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quoizel
- MFR # BLG8622BN
- Zoro # G806152726
- UPC # 611728312421
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 9 |
Width | 22 |
Diameter | 22 |
Depth (In) | 6.75 |
Details
Color | Nickel |
Item | Vanity Light |
Housing Finish | Brushed Nickel |
Lamp Type | Incandescent |
Voltage | 120v |
Shade Material | Steel |
Dimmable | Yes |
Lamp Included | No |
Lighting Certification | ETL |
Fixture Wattage | 100 |
Application | Home Lighting |
Includes | Installation Guide |
Bulb Base Type | Medium Base |
Indoor or Outdoor | Indoor |
Description
The Billingsley is a clean, transitional collection. Its thin, twin support frame elevates the simple silhouette, while classic accents easily coordinate with a variety of home décor styles. Complemented by etched glass shades, all fixtures are available in your choice of brushed nickel or old bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE 150 Watt High Pressure Sodium (HPS) Ballast Kit, HPS-150X-Q-KIT (HPS-150X-Q-KIT)
- SIGNIFY T5 Fluorescent 40Pk (F24T5/830/HO)
- FEIT ELECTRIC T12 Daylight Deluxe 48 in G13 Linear Led Linear Lamp 40 Watt Equivalence, 2PK (T1248HO865LED2R)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 4000K Cool White Dimmable GU10 Base 6-Pack (LR21502-6PK)
- QUOIZEL Nicholas Vanity Light (NL8604EK)
- QUOIZEL Acacia 2-Light Brushed Nickel Bath Light (ACA8613BN)
- QUOIZEL Logan Vanity Light (PCLOG8622BN)
- QUOIZEL Winter Bath Bar (PCWR8524C)
- QUOIZEL Stafford Vanity Light (STF8616BN)
- QUOIZEL Bartley 2-Light Brushed Nickel Vanity Light (BART8616BN)
- VAXCEL Toledo 4L Vanity Satin Nickel (W0242)
- Quoizel Vanity Lights