Shop All Chandeliers
Quoizel
Billingsley Chandelier
Mfr # BLG5022OZ
Zoro # G506152828
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish Old Bronze
- Lamp Type Incandescent
- Fixture Wattage 100
- Glass Color Bronze
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # BLG5022OZ
- Zoro # G506152828
- UPC # 611728312506
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 19.75 |
Width | 21.75 |
Diameter | 21.75 |
Details
Item | Chandelier |
Housing Finish | Old Bronze |
Lamp Type | Incandescent |
Fixture Wattage | 100 |
Glass Color | Bronze |
Lamp Included | No |
Material | Steel |
Dimmable | Yes |
Voltage | 120v |
Lighting Certification | ETL |
Description
The Billingsley is a clean, transitional collection. Its thin, twin support frame elevates the simple silhouette, while classic accents easily coordinate with a variety of home décor styles. Complemented by etched glass shades, all fixtures are available in your choice of brushed nickel or old bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTOR 7in. LED Round Surface Mount Round DownLight, CCT Selector (PT-DLSM2-R-7I-15W-5CCT)
- EUROFASE Navada Contemporary LED Pendant, 1-Light, 250 Lumens, Antique Brass/Antique Brass (34164-013)
- SATCO Bulb, LED, 9W, A19, Medium, 120V, 5000K, 10PK (S11401)
- ILC Replacement for Eiko Q1000t3/cl/240v replacement light bulb lamp (Q1000T3/CL/240V EIKO)
- QUOIZEL Noble Chandelier (NBE5008RK)
- QUOIZEL Dazzle Linear Chandelier (PCDZ136MBK)
- QUOIZEL Trilogy Linear Chandelier (TRG338OZ)
- QUOIZEL Catalina Linear Chandelier (CTA642MBK)
- QUOIZEL Fortress Linear Chandelier (FTS638MM)
- QUOIZEL Thornhill Chandelier (THL5006MK)
- AFX Allen - Vanity Light Fixture - 4Ft, Finish: Steel (ALNV540540LAJD2RB)
- Quoizel Chandeliers