Shop All Pendants
Quoizel
Belle Fleur Pendant
Mfr # TF1781VB
Zoro # G706152796
Free Shipping & Returns
$798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Length 26.5
- Width 22.75
- Housing Finish Vintage Bronze
- Lamp Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 26.5 |
Width | 22.75 |
Diameter | 22.75 |
Details
Color | Bronze |
Housing Finish | Vintage Bronze |
Lamp Type | Incandescent |
Voltage | 120v |
Number of Lights | 4 |
Collection Name | Belle Fleur |
Shade Material | Steel |
Item | Pendant |
Description/Special Features | Glass color in Tiffany lighting products vary in color. No two pieces are identical. |
Watts | 100 |
Fixture Wattage | 100 |
Standards | ETL Listed |
Material | RESIN |
Lamp Included | No |
Dimmable | Yes |
Includes | Installation Guide |
FINISH | Vintage Bronze |
Description
This timeless fleur de lis motif in luscious jewel tones helps make your home a showplace to be proud of. Features a handcrafted art glass shade and an authentic Vintage Bronze patina on the body. Such a pretty Art Nouveau design just might inspire you to take that trip to Paris.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Topcon Sl-2d Main Bulb replacement light bulb lamp (SL-2D MAIN BULB TOPCON)
- BEGHELLI Steel LED Vapor-tight Lighting Fixture (BX910LEDECO4HTLOWT50120-277V)
- NUVO 8 ft., Track, Black Finish (TR123)
- AGILUX 6 inch LED Flush Mount Ceiling Disk Light, 750 Lumen 3000k Warm White, Dimmable, General Light (90000-2)
- QUOIZEL Dazzle Integrated LED Soft Gold Pendant (PCDZ2812SGD)
- QUOIZEL Emery Mini Pendant (ER1508PN)
- QUOIZEL Damien 4-Light Earth Black Pendant (DMN1514EK)
- QUOIZEL West End Mini Pendant (TF1541VB)
- QUOIZEL Grant Pendant (GRTS2814PN)
- QUOIZEL Graves Pendant (PCGVS2824MBK)
- MAXIM Comet 1-Light 8" Wide Polished Chrome Pendant Light (94200BCPC)
- Quoizel Pendants