Shop All Floor Lamps
Quoizel
Belle Fleur Floor Lamp
Mfr # TFBF9362VB
Zoro # G406149461
product price: $798.99
/ea
Free Shipping & Returns
$798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 62
- Weight 28.21
- Material Resin
- Finish Vintage Bronze
- Bulb Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # TFBF9362VB
- Zoro # G406149461
- UPC # 611728110324
- Country of Origin China
- Category Floor Lamps
Dimensions
Length | 62 |
Details
Weight | 28.21 |
Material | Resin |
Finish | Vintage Bronze |
Bulb Type | Incandescent |
Collection | Belle Fleur |
Dimmable | Yes |
Glass Color | Bronze |
Item | Floor Lamp |
Features | Glass color in Tiffany lighting products vary in color. No two pieces are identical. |
Bulb Base Type | Medium |
Standards | ETL Listed |
FINISH | Vintage Bronze |
Description
This timeless fleur de lis motif in luscious jewel tones helps make your home a showplace to be proud of. Features a handcrafted art glass shade and an authentic Vintage Bronze patina on the base. Such a pretty Art Nouveau design just might inspire you to take that trip to Paris.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, HID Mercury Bt Shape, Replacement For Donsbulbs, H36Gw-1000/Dx (H36GW-1000/DX)
- WESTEK UNDER CBNT LED WH 400L (CTRO2-L16W)
- ILC Replacement for Osram Sylvania 64428 replacement light bulb lamp (64428 OSRAM SYLVANIA)
- ILC Replacement for Universal 446lslhtcp (446LSLHTCP UNIVERSAL)
- QUOIZEL Asheville Floor Lamp (TFAS9360VA)
- QUOIZEL Stephen Floor Lamp (TF885F)
- QUOIZEL Larissa Floor Lamp (TF879F)
- CLING 48 in. Landri LED Gooseneck Satin White Mini Reading Floor Lamp (CL2629545)
- SAFAVIEH 60 in. Franklin Armillary Floor Lamp (LIT4328A)
- ALTRA Walnut Deco-Base Floor Lamp (00ORE6232F)
- OTTLITE 2in1 LED Magnifier Floor and Table Light (43828C-SHPR)
- Quoizel Floor Lamps