Shop All Outdoor Semi-Flushmount Lights
Quoizel
Beacon Outdoor Hanging Lantern
Mfr # BEC1909SBK
Zoro # G406150542
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Lumens 1000
- Color Temperature 2700K
- Lumens Per Watt 71
- Style Exterior Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # BEC1909SBK
- Zoro # G406150542
- UPC # 611728264676
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Dimensions
Chain Length | 8 |
Relative Size | Large |
Canopy Size | 5.25 in W x 1.00 in L |
Cord Length | 12 ft |
Details
Finish | Black |
Lumens | 1000 |
Color Temperature | 2700K |
Lumens Per Watt | 71 |
Style | Exterior Lighting |
Weight | 9 |
Shade Material | Glass |
Frame Material | Steel |
Features | LED Dimmable |
Installation Position | Up |
Light Color | Warm |
Color Rendering Index | 90 |
Description
With integrated LED technology, the Beacon Outdoor Collection will coordinate perfectly with any home exterior. The Stone Black finish on the base is textured and lightly speckled highlighting the details of the fixture. The clear seedy glass glows softly with integrated LED and streamlines the design of this handsome series.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSHINE LIGHTING Sunlite® F17T8/SP841 17W Fluorescent T8 Bulb, Medium Bi-Pin, Cool White (30125-SU)
- ILC Replacement for Osram Sylvania Led13par30ln/dim/830/fl40/g3 replacement light bulb lamp (LED13PAR30LN/DIM/830/FL40/G3 OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E 300r/3fl replacement light bulb lamp (300R/3FL GE GENERAL ELECTRIC G.E)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 24"Max. Length (F17T8/TL865 PLUS/ALTO 30PK)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- Z-LITE Luminata Outdoor LED Chain Hung Light, Black & Clear (553CHB-BK-LED)
- ELK SHOWROOM Gladwyn 2275'' High 3Light Outdoor Hanging Light, Matte Black (90004/3)
- TROY Owings Mill Lantern (F9467-TBK)
- MAXIM LIGHTING Cabana 1-Light Outdoor Hanging Pendant (3039CDBK)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- Quoizel Outdoor Semi-Flushmount Lights