Shop All Vanity Lights
Quoizel
Bartley 3-Light Matte Black Vanity Light
Mfr # BART8624MBK
Zoro # G406153123
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 9.25
- Width 24
- Housing Finish Matte Black
- Lamp Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # BART8624MBK
- Zoro # G406153123
- UPC # 611728350966
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 9.25 |
Width | 24 |
Diameter | 24 |
Depth (In) | 7.25 |
Details
Color | Black |
Item | Vanity Light |
Housing Finish | Matte Black |
Lamp Type | Incandescent |
Voltage | 120v |
Number of Lights | 3 |
Collection Name | Bartley |
Shade Material | Steel |
Housing Material | COASTAL ARMOUR ALUMINUM |
Lamp Included | No |
Standards | ETL Listed |
Dimmable | Yes |
Fixture Wattage | 100 |
Lighting Certification | ETL |
Bulb Base Type | Medium Base |
Application | Home Lighting |
Indoor or Outdoor | Indoor |
Includes | Installation Guide |
Description
Orient the Bartley bath light up or down to customize — and maximize — illumination within a primary or guest bathroom. Available in the soft sheen of brushed nickel or the clean lines of matte black, this light features subtle architectural details. A seeded glass shade offers a touch of patina.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Izt-2S26-M5-Ld Ballast Compact Fluorescent (IZT-2S26-M5-LD)
- ILC Replacement for PANASONIC FQ13E35U/2 (FQ13E35U/2 PANASONIC)
- HALO Ot400P Oversized Trim Ring (OT400P)
- LITHONIA LIGHTING Battery, Nickel Cadmium, 2.4V, 1A/HR. (ELB 2P401N)
- QUOIZEL Allison Bath Bar (PCAI8524BN)
- QUOIZEL Divine Vanity Light (PCDV8604C)
- QUOIZEL Acacia 3-Light Brushed Nickel Bath Light (ACA8623BN)
- QUOIZEL Glacial Bath Bar (PCGL8522BN)
- QUOIZEL Logan Vanity Light (PCLOG8622BN)
- QUOIZEL Serenade Vanity Light (PCSQ8532MBK)
- QUOIZEL Serenade Vanity Light (PCSQ8525MBK)
- Quoizel Vanity Lights