Shop All Vanity Lights
Quoizel
Bartley 2-Light Brushed Nickel Vanity Light
Mfr # BART8616BN
Zoro # G406153451
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Nickel
- Length 9.25
- Width 15.75
- Housing Finish Brushed Nickel
- Lamp Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # BART8616BN
- Zoro # G406153451
- UPC # 611728350997
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 9.25 |
Width | 15.75 |
Diameter | 15.75 |
Depth (In) | 7.25 |
Details
Color | Nickel |
Item | Vanity Light |
Housing Finish | Brushed Nickel |
Lamp Type | Incandescent |
Voltage | 120v |
Number of Lights | 2 |
Collection Name | Bartley |
Shade Material | Steel |
Housing Material | STEEL |
Lighting Certification | ETL |
Fixture Wattage | 100 |
Standards | ETL Listed |
Dimmable | Yes |
Lamp Included | No |
Application | Home Lighting |
Indoor or Outdoor | Indoor |
Bulb Base Type | Medium Base |
Includes | Installation Guide |
Description
Orient the Bartley bath light up or down to customize — and maximize — illumination within a primary or guest bathroom. Available in the soft sheen of brushed nickel or the clean lines of matte black, this light features subtle architectural details. A seeded glass shade offers a touch of patina.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO Xavier Pendant Light, Black Fixture (BL1BKXavier)
- WESTGATE CL-EHL-36W-50K-E3936W LED CORN LAMP 5500 LUMENS 5000K E39 AC100-277V, UL LISTED (CL-EHL-36W-50K-E39)
- ILB GOLD Incandescent Bulb, Replacement For Donsbulbs 6S6Dc-24V (6S6DC-24V)
- HALO White Motion Sensing Dusk To Dawn Incandescent Floodlight Fixture (MS34W)
- QUOIZEL Stafford Vanity Light (STF8624BN)
- QUOIZEL Acacia 4-Light Brushed Nickel Bath Light (ACA8627BN)
- QUOIZEL Abner Bath (ABR8621AB)
- QUOIZEL Kolt Vanity Light (KLT8603BNLED)
- QUOIZEL Lansdowne 3-Light Matte Black Vanity Light (LANS8624MBK)
- QUOIZEL Salon Bath Bar (PCSO8525C)
- QUOIZEL Serenade Vanity Light (PCSQ8519MBK)
- Quoizel Vanity Lights